






€72.45/ pieceexcl. VAT
€87.66incl. VAT
6 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.45 | - |
5+ | €60.38 | 16.67% |
25+ | €56.35 | 22.22% |
50+ | €48.30 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T18 |
Bore diameter | 125 mm |
Groove Diameter | 105 mm |
Groove Width | 12.5 mm |
Seal height | 12.2 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Temperature range | from -30 to 110 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |