Elastomet Gaskets

  • 188
  • 67
  • 188
188 Products showing for Elastomet Gaskets
Product Image

ERIKS ELASTOMET OR EPDM-KIWA PN10/40 DN65 127x77x3/4 EN 1514-1 IBC

  • Eriks:14249245
  • Number of inserts:1
  • Nominal diameter:DN65
  • Flange pressure stage:PN10/40

€9.98/ pieceexcl. VAT

€12.08incl. VAT

427 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET V EPDM PN10/40 DN32 82x43x4 EN 1514-1 IBC

  • Eriks:10001986
  • Number of inserts:1
  • Nominal diameter:DN32
  • Flange pressure stage:PN10/40

€7.39/ pieceexcl. VAT

€8.94incl. VAT

183 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET OR EPDM PN10/40 DN50 107x61x4/5 EN 1514-1 IBC

  • Eriks:10002005
  • Number of inserts:1
  • Nominal diameter:DN50
  • Flange pressure stage:PN10/40

€9.15/ pieceexcl. VAT

€11.07incl. VAT

536 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET V EPDM PN10/16 DN200 273x220x6 EN 1514-1 IBC

  • Eriks:10001994
  • Number of inserts:1
  • Nominal diameter:DN200
  • Flange pressure stage:PN10/16

€17.03/ pieceexcl. VAT

€20.61incl. VAT

228 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET V EPDM PN10/16 DN150 218x169x5 EN 1514-1 IBC

  • Eriks:10001993
  • Number of inserts:1
  • Nominal diameter:DN150
  • Flange pressure stage:PN10/16

€13.20/ pieceexcl. VAT

€15.97incl. VAT

225 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET V NBR-ELL PN10/40 DN40 92x49x4 EN 1514-1 IBC

  • Eriks:10001971
  • Number of inserts:1
  • Nominal diameter:DN40
  • Flange pressure stage:PN10/40

€6.71/ pieceexcl. VAT

€8.12incl. VAT

155 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Flange gasket Elastomet OR CSM PN10/40 DN 80 142x90x4 /5

  • Eriks:10002036
  • Nominal diameter:DN80
  • Flange pressure stage:PN10/40
  • Thickness:4 mm

€16.41/ pieceexcl. VAT

€19.86incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET OR EPDM-KIWA PN10/16 DN200 273x220x5/6 EN 1514-1 IBC

  • Eriks:14249250
  • Number of inserts:1
  • Nominal diameter:DN200
  • Flange pressure stage:PN10/16

€24.08/ pieceexcl. VAT

€29.14incl. VAT

246 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET OR EPDM-KIWA PN10/40 DN25 71x34x3/4 EN 1514-1 IBC

  • Eriks:14249241
  • Number of inserts:1
  • Nominal diameter:DN25
  • Flange pressure stage:PN10/40

€8.44/ pieceexcl. VAT

€10.21incl. VAT

467 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET V EPDM PN10 DN500 594x508x7 EN 1514-1 IBC

  • Eriks:10001999
  • Number of inserts:1
  • Nominal diameter:DN500
  • Flange pressure stage:PN10

€57.53/ pieceexcl. VAT

€69.61incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET V EPDM PN10 DN600 695x610x7 EN 1514-1 IBC

  • Eriks:11088056
  • Number of inserts:1
  • Nominal diameter:DN600
  • Flange pressure stage:PN10

€78.00/ pieceexcl. VAT

€94.38incl. VAT

31 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Flange gasket Elastomet OR EPDM PN10 DN400 - (490x420x7/10)

  • Eriks:10002015
  • Number of inserts:1
  • Nominal diameter:DN400
  • Flange pressure stage:PN10

€42.75/ pieceexcl. VAT

€51.73incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET OR EPDM-KIWA PN10 DN250 328x273x5/6 EN 1514-1 IBC

  • Eriks:14249251
  • Number of inserts:1
  • Nominal diameter:DN250
  • Flange pressure stage:PN10

€37.35/ pieceexcl. VAT

€45.19incl. VAT

276 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET OR NBR-ELL PN10/16 DN100 162x115x5/6 EN 1514-1 IBC

  • Eriks:10002049
  • Number of inserts:1
  • Nominal diameter:DN100
  • Flange pressure stage:PN10/16

€10.35/ pieceexcl. VAT

€12.52incl. VAT

169 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET V NBR-ELL PN10/40 DN50 107x61x4 EN 1514-1 IBC

  • Eriks:10001972
  • Number of inserts:1
  • Nominal diameter:DN50
  • Flange pressure stage:PN10/40

€7.01/ pieceexcl. VAT

€8.48incl. VAT

240 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Flange gasket Elastomet OR EPDM PN10 DN350 - (438x368x7/10)

  • Eriks:10002014
  • Number of inserts:1
  • Nominal diameter:DN350
  • Flange pressure stage:PN10

€38.25/ pieceexcl. VAT

€46.28incl. VAT

31 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET V EPDM PN10/16 DN100 162x115x5 EN 1514-1 IBC

  • Eriks:10001991
  • Number of inserts:1
  • Nominal diameter:DN100
  • Flange pressure stage:PN10/16

€10.20/ pieceexcl. VAT

€12.34incl. VAT

440 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET OR NBR-ELL PN10 DN300 378x324x6/8 EN 1514-1 IBC

  • Eriks:10002054
  • Number of inserts:1
  • Nominal diameter:DN300
  • Flange pressure stage:PN10

€28.35/ pieceexcl. VAT

€34.30incl. VAT

37 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET OR NBR-ELL PN10/40 DN40 92x49x4/5 EN 1514-1 IBC

  • Eriks:10002045
  • Number of inserts:1
  • Nominal diameter:DN40
  • Flange pressure stage:PN10/40

€7.73/ pieceexcl. VAT

€9.35incl. VAT

67 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET OR NBR-ELL PN10/40 DN65 127x77x4/5 EN 1514-1 IBC

  • Eriks:10002047
  • Number of inserts:1
  • Nominal diameter:DN65
  • Flange pressure stage:PN10/40

€8.70/ pieceexcl. VAT

€10.53incl. VAT

126 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET V EPDM PN10/40 DN25 71x34x4 EN 1514-1 IBC

  • Eriks:10001985
  • Number of inserts:1
  • Nominal diameter:DN25
  • Flange pressure stage:PN10/40

€7.24/ pieceexcl. VAT

€8.76incl. VAT

405 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET OR EPDM-KIWA PN10/40 DN50 107x61x3/4 EN 1514-1 IBC

  • Eriks:14249244
  • Number of inserts:1
  • Nominal diameter:DN50
  • Flange pressure stage:PN10/40

€9.15/ pieceexcl. VAT

€11.07incl. VAT

449 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET OR NBR-ELL PN10/40 DN80 142x89x4/5 EN 1514-1 IBC

  • Eriks:10002048
  • Number of inserts:1
  • Nominal diameter:DN80
  • Flange pressure stage:PN10/40

€9.15/ pieceexcl. VAT

€11.07incl. VAT

128 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Flange gasket Elastomet OR EPDM 150lbs 10" - (337x273x6/8)

  • Eriks:10002025
  • Nominal diameter:10"
  • Flange pressure stage:150lbs
  • Outer Diameter:337 mm

€25.20/ pieceexcl. VAT

€30.49incl. VAT

145 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS ELASTOMET OR EPDM-KIWA PN10/16 DN100 162x115x4/5 EN 1514-1 IBC

  • Eriks:14249247
  • Number of inserts:1
  • Nominal diameter:DN100
  • Flange pressure stage:PN10/16

€12.53/ pieceexcl. VAT

€15.16incl. VAT

957 In stock - Estimated delivery date 13/11/2026