ERIKS

ERIKS ELASTOMET OR EPDM-KIWA PN10 DN250 328x273x5/6 EN 1514-1 IBC

  • ERIKS:14249251
Image 1
Save to list

€37.35/ pieceexcl. VAT

€45.19incl. VAT

276 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN250
Flange pressure stage
PN10
Outer Diameter
328 mm
Inner Diameter
273 mm
Thickness
5/6 mm
Flange standard
EN 1092-1 RF
Material
EPDM-KIWA
Hardness (Sh A)
70
Colour
Black
Temperature range
from -45 to 150 °C
Max. pressure
40 bar
Insert material
Carbon steel