ERIKS

ERIKS ELASTOMET OR NBR-ELL PN10/16 DN100 162x115x5/6 EN 1514-1 IBC

  • ERIKS:10002049
Image 1
Save to list

€10.35/ pieceexcl. VAT

€12.52incl. VAT

172 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN100
Flange pressure stage
PN10/16
Outer Diameter
162 mm
Inner Diameter
115 mm
Thickness
5/6 mm
Flange standard
EN 1092-1 RF
Material
NBR-ELL
Hardness (Sh A)
80
Colour
Black
Temperature range
from -25 to 70 °C
Max. pressure
40 bar
Insert material
Carbon steel