ERIKS

ERIKS ELASTOMET V EPDM PN10 DN500 594x508x7 EN 1514-1 IBC

  • ERIKS:10001999
Image 1
Image 2
Image 1
Image 2
Save to list

€57.53/ pieceexcl. VAT

€69.61incl. VAT

30 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
V
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN500
Flange pressure stage
PN10
Outer Diameter
594 mm
Inner Diameter
508 mm
Thickness
7 mm
Flange standard
EN 1092-1 RF
Material
EPDM
Hardness (Sh A)
70
Colour
Black
Temperature range
from -30 to 120 °C
Max. pressure
40 bar
Insert material
Carbon steel