Flexible Couplings

  • 1
  • 26
  • 40
  • 158
  • 594
  • 2
  • 1
  • 2
  • 93
  • 54
  • 37
  • 54
  • 15
  • 23
  • 12
2453 Products showing for Flexible Couplings

€55.54/ pieceexcl. VAT

€67.20incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€16.90/ pieceexcl. VAT

€20.45incl. VAT

105 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

FENNER Spider for HRC jaw coupling size 090

  • Eriks:11423319
  • Manufacturer:170009
  • Type:Elastic element
  • Size:90
  • Material:Nitrile

€5.52/ pieceexcl. VAT

€6.68incl. VAT

1262 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

FENNER Spider for HRC jaw coupling size 180

  • Eriks:11423340
  • Manufacturer:170029
  • Type:Elastic element
  • Size:180
  • Material:Nitrile

€25.60/ pieceexcl. VAT

€30.98incl. VAT

42 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

TIMKEN Spider for Spidex® coupling size 38 white 92 Sh-A

  • Eriks:14426022
  • Manufacturer:SPIDEX-ZK 38-SPIDER-92 SHORE A-WHITE
  • Type:Elastic element
  • Size:38
  • Hardness:92 Shore A

€8.09/ pieceexcl. VAT

€9.79incl. VAT

13 In stock - Estimated delivery date 16/11/2026

€32.96/ pieceexcl. VAT

€39.88incl. VAT

52 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€14.26/ pieceexcl. VAT

€17.25incl. VAT

97 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€16.90/ pieceexcl. VAT

€20.45incl. VAT

539 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€25.34/ pieceexcl. VAT

€30.66incl. VAT

286 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

FENNER Spider for HRC jaw coupling size 130

  • Eriks:11423330
  • Manufacturer:170019
  • Type:Elastic element
  • Size:130
  • Material:Nitrile

€11.16/ pieceexcl. VAT

€13.50incl. VAT

48 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€30.05/ pieceexcl. VAT

€36.36incl. VAT

191 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€19.33/ pieceexcl. VAT

€23.39incl. VAT

510 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

FENNER Spider for HRC jaw coupling size 110

  • Eriks:11423324
  • Manufacturer:170014
  • Type:Elastic element
  • Size:110
  • Material:Nitrile

€7.46/ pieceexcl. VAT

€9.03incl. VAT

133 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€30.05/ pieceexcl. VAT

€36.36incl. VAT

3 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€60.28/ pieceexcl. VAT

€72.94incl. VAT

8 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

FENNER Spider for HRC jaw coupling size 150

  • Eriks:11423335
  • Manufacturer:170024
  • Type:Elastic element
  • Size:150
  • Material:Nitrile

€15.36/ pieceexcl. VAT

€18.59incl. VAT

19 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€39.38/ pieceexcl. VAT

€47.65incl. VAT

149 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

FENNER Spider for HRC jaw coupling size 230

  • Eriks:11423345
  • Manufacturer:170034
  • Type:Elastic element
  • Size:230
  • Material:Nitrile

€36.65/ pieceexcl. VAT

€44.35incl. VAT

65 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€41.67/ pieceexcl. VAT

€50.42incl. VAT

120 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€60.28/ pieceexcl. VAT

€72.94incl. VAT

154 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€19.33/ pieceexcl. VAT

€23.39incl. VAT

6 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€10.61/ pieceexcl. VAT

€12.84incl. VAT

3 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

TIMKEN Spider for Spidex® coupling size 75 red 98 Sh-A

  • Eriks:14426039
  • Manufacturer:SPIDEX-ZK 75-SPIDER-95 SHORE A-RED
  • Type:Elastic element
  • Size:75
  • Hardness:98 Shore A

€40.84/ pieceexcl. VAT

€49.42incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

FENNER Spider element to suit Jaw coupling size 070 type SXN Nitrile black

  • Eriks:11423411
  • Manufacturer:968B9000
  • Type:Key-type
  • Size:70
  • Material:Nitrile

€4.02/ pieceexcl. VAT

€4.86incl. VAT

10 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

€79.20/ pieceexcl. VAT

€95.83incl. VAT

20 In stock - Available while stock lasts - Estimated delivery date 16/11/2026