






€19.33/ pieceexcl. VAT
€23.39incl. VAT
510 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | JAW |
Type | SX |
Series | JAW |
Type | SX |
Type | Hub |
Bore | 9 mm |
Bore range (min./max.) | 9-28 mm |
Maximum bore | 28 mm |
Hub length | 25 mm |
Torque range | 25.5-64 Nm |
Outer Diameter | 54 mm |
Material | Cast iron |
Fastening method | Setscrew M6 |
Version | SX |
Size | 95 |
A | 9 mm |
B | 54 mm |
C | 64 mm |
E | 25 mm |
F | 54 mm |
G | 11.5 mm |