




€41.67/ pieceexcl. VAT
€50.42incl. VAT
120 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | HRC |
Type | B |
Series | HRC |
Type | B |
Type | Hub |
Bore | 20 mm |
Bore range (min./max.) | 0-60 mm |
Maximum bore | 60 mm |
Hub length | 39 mm |
Torque range | 315-720 Nm |
Continuous rated torque | 315 Nm |
Maximum moment of torque | 720 Nm |
Outer Diameter | 130 mm |
Material | Grey cast iron (GG) |
Material class | GJL-250 (GG25) |
Fastening method | Setscrew M10 |
Weight | 5.46 kg |
Version | B |
Size | 130 |
A | 130 mm |
B | 105 mm |
C | 39 mm |
D | 47.5 mm |
E | 50 mm |
F | 53 mm |
G | 36 mm |
€11.16/ pieceexcl. VAT
€13.50incl. VAT
48 In stock - Available while stock lasts - Estimated delivery date 16/11/2026