




€32.96/ pieceexcl. VAT
€39.88incl. VAT
52 In stock - Available while stock lasts - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | HRC |
Type | B |
Series | HRC |
Type | B |
Type | Hub |
Bore | 10 mm |
Bore range (min./max.) | 0-55 mm |
Maximum bore | 55 mm |
Hub length | 37 mm |
Torque range | 160-360 Nm |
Continuous rated torque | 160 Nm |
Maximum moment of torque | 360 Nm |
Outer Diameter | 112 mm |
Material | Grey cast iron (GG) |
Material class | GJL-250 (GG25) |
Fastening method | Setscrew M10 |
Weight | 5 kg |
Version | B |
Size | 110 |
A | 112 mm |
B | 100 mm |
C | 37 mm |
D | 45 mm |
E | 45 mm |
F | 45 mm |
G | 29 mm |
€7.46/ pieceexcl. VAT
€9.03incl. VAT
133 In stock - Available while stock lasts - Estimated delivery date 16/11/2026