Belts and Pulleys

  • 539
  • 13777
  • 2538
  • 1289
  • 23
  • 8
  • 8
  • 8
  • 8
  • 8
  • 2
  • 6
  • 8
  • 3
  • 3
44851 Products showing for Belts and Pulleys

€10.04/ pieceexcl. VAT

€12.15incl. VAT

305 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Timing Belt PowerGrip® HTD® 600-8M-20

  • Eriks:1022439
  • Manufacturer:929311060
  • Pitch length:600 mm
  • Width:20 mm
  • Pitch:8 mm

€18.27/ pieceexcl. VAT

€22.11incl. VAT

Sold per: 0.001Min. order: 0.001

8 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Timing Belt PowerGrip® HTD® 1040-8M-30

  • Eriks:793434
  • Manufacturer:929312104
  • Pitch length:1040 mm
  • Width:30 mm
  • Pitch:8 mm

€40.69/ pieceexcl. VAT

€49.23incl. VAT

Estimated delivery date - 17/11/2026

€35.28/ pieceexcl. VAT

€42.69incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Banded V-Belt, Quad-Power 4 Series, 13 mm WD, 1000 mm LG, XPA, EPDM

  • Eriks:12989925
  • Manufacturer:964401000
  • Number of ribs:1
  • Effective length (ISO):1000 mm
  • Reference length (ISO):1000 mm

€22.19/ pieceexcl. VAT

€26.85incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Banded V-Belt, Quad-Power 4 Series, 13 mm WD, 1060 mm LG, XPA, EPDM

  • Eriks:12989928
  • Manufacturer:964401060
  • Number of ribs:1
  • Effective length (ISO):1060 mm
  • Reference length (ISO):1060 mm

€25.79/ pieceexcl. VAT

€31.21incl. VAT

313 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Timing Belt PowerGrip® GT3 324-3MGT3-9

  • Eriks:11363488
  • Manufacturer:940053318
  • Pitch length:324 mm
  • Width:9 mm
  • Pitch:3 mm

€11.51/ pieceexcl. VAT

€13.93incl. VAT

Sold per: 0.001Min. order: 0.001

96 In stock - Estimated delivery date 13/11/2026

€7.02/ pieceexcl. VAT

€8.49incl. VAT

9 In stock - Estimated delivery date 13/11/2026

€8.72/ pieceexcl. VAT

€10.55incl. VAT

20 In stock - Estimated delivery date 13/11/2026

€21.56/ pieceexcl. VAT

€26.09incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Banded V-Belt, Quad-Power 4 Series, 16 mm WD, 4500 mm LG, XPB/5VX, EPDM

  • Eriks:12990058
  • Manufacturer:964504500
  • Number of ribs:1
  • Effective length (ISO):4500 mm
  • Reference length (ISO):4500 mm

€148.78/ pieceexcl. VAT

€180.02incl. VAT

27 In stock - Estimated delivery date 13/11/2026

€44.67/ pieceexcl. VAT

€54.05incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€9.68/ pieceexcl. VAT

€11.71incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Timing belt, Long Length PowerGrip GT Series, CR, GT Profile, 25 mm WD, 3.8 mm THK, 9396-40417

  • Eriks:1013562
  • Manufacturer:939640417
  • Pitch length:1450 mm
  • Pitch length:0 in
  • Width:25 mm

€43.19/ meterexcl. VAT

€52.26incl. VAT

Sold per: 0.001Min. order: 0.001

261.322 In stock - Estimated delivery date 13/11/2026
Product Image

GATES V-Belt Classic Section HI-POWER® B72 17x1850Li 1880Ld

  • Eriks:1010963
  • Manufacturer:900310072
  • Reference length (ISO):1890 mm
  • Inner length:1850 mm

€37.35/ pieceexcl. VAT

€45.19incl. VAT

7 In stock - Estimated delivery date 13/11/2026

€1,483.63/ pieceexcl. VAT

€1,795.19incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 7M825

  • Eriks:835471
  • Manufacturer:890300825
  • Effective length (ISO):825 mm

€39.43/ pieceexcl. VAT

€47.71incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€6.03/ pieceexcl. VAT

€7.30incl. VAT

57 In stock - Estimated delivery date 13/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 7M500

  • Eriks:834009
  • Manufacturer:890300500
  • Effective length (ISO):500 mm

€34.61/ pieceexcl. VAT

€41.88incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€3.07/ pieceexcl. VAT

€3.71incl. VAT

125 In stock - Estimated delivery date 13/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 5M690

  • Eriks:834998
  • Manufacturer:890200690
  • Effective length (ISO):690 mm

€28.04/ pieceexcl. VAT

€33.93incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€56.66/ pieceexcl. VAT

€68.56incl. VAT

30 In stock - Estimated delivery date 13/11/2026

€4.10/ pieceexcl. VAT

€4.96incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Timing Belt PowerGrip® HTD® 535-5M-15

  • Eriks:1022417
  • Manufacturer:929332054
  • Pitch length:535 mm
  • Width:15 mm
  • Pitch:5 mm

€15.65/ pieceexcl. VAT

€18.94incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

GATES Timing belt, PowerGripâ„¢ GTâ„¢3 Series, CR, GT3 Profile, 9 mm WD, 2.4 mm THK, 9400-53363

  • Eriks:11364812
  • Manufacturer:940053363
  • Pitch length:354 mm
  • Pitch length:13.875 in
  • Width:9 mm

€11.93/ pieceexcl. VAT

€14.44incl. VAT

47 In stock - Estimated delivery date 13/11/2026