GATES

GATES Timing Belt PowerGrip® HTD® 535-5M-15

  • ERIKS:1022417
Image 1
Image 2
Image 1
Image 2
Save to list

€15.65/ pieceexcl. VAT

€18.94incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
PowerGrip® HTD®
Type
5M-015
Pitch length
535 mm
Width
15 mm
Pitch
5 mm