V-belts

  • 3860
  • 738
  • 23
  • 8629
  • 3172
  • 2
  • 5
  • 2
  • 4
  • 2
  • 1
  • 1
  • 108
  • 1
  • 4
16422 Products showing for V-belts
Product Image

GATES Banded V-Belt, Quad-Power 4 Series, 13 mm WD, 1000 mm LG, XPA, EPDM

  • Eriks:12989925
  • Manufacturer:964401000
  • Number of ribs:1
  • Effective length (ISO):1000 mm
  • Reference length (ISO):1000 mm

€22.19/ pieceexcl. VAT

€26.85incl. VAT

35 In stock - Estimated delivery date 16/11/2026
Product Image

GATES Banded V-Belt, Quad-Power 4 Series, 13 mm WD, 1060 mm LG, XPA, EPDM

  • Eriks:12989928
  • Manufacturer:964401060
  • Number of ribs:1
  • Effective length (ISO):1060 mm
  • Reference length (ISO):1060 mm

€25.79/ pieceexcl. VAT

€31.21incl. VAT

313 In stock - Estimated delivery date 16/11/2026
Product Image

GATES Banded V-Belt, Quad-Power 4 Series, 16 mm WD, 4500 mm LG, XPB/5VX, EPDM

  • Eriks:12990058
  • Manufacturer:964504500
  • Number of ribs:1
  • Effective length (ISO):4500 mm
  • Reference length (ISO):4500 mm

€148.78/ pieceexcl. VAT

€180.02incl. VAT

27 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt Classic Section HI-POWER® B72 17x1850Li 1880Ld

  • Eriks:1010963
  • Manufacturer:900310072
  • Reference length (ISO):1890 mm
  • Inner length:1850 mm

€37.35/ pieceexcl. VAT

€45.19incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 7M825

  • Eriks:835471
  • Manufacturer:890300825
  • Effective length (ISO):825 mm

€39.43/ pieceexcl. VAT

€47.71incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 7M500

  • Eriks:834009
  • Manufacturer:890300500
  • Effective length (ISO):500 mm

€34.61/ pieceexcl. VAT

€41.88incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 5M690

  • Eriks:834998
  • Manufacturer:890200690
  • Effective length (ISO):690 mm

€28.04/ pieceexcl. VAT

€33.93incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

GATES Banded V-Belt, Quad-Power 4 Series, 13 mm WD, 2240 mm LG, XPA, EPDM

  • Eriks:12989988
  • Manufacturer:964402240
  • Number of ribs:1
  • Effective length (ISO):2240 mm
  • Reference length (ISO):2240 mm

€51.14/ pieceexcl. VAT

€61.88incl. VAT

21 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-belt Delta Narrow™ wrapped narrow section SPC5600

  • Eriks:11320626
  • Manufacturer:962765600
  • Reference length (ISO):5600 mm

€141.08/ pieceexcl. VAT

€170.71incl. VAT

57 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-belt Super HC® wrapped narrow section SPB1700

  • Eriks:935867
  • Manufacturer:933901700
  • Reference length (ISO):1700 mm

€46.00/ pieceexcl. VAT

€55.66incl. VAT

15 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-belt Super HC® wrapped narrow section SPB4750

  • Eriks:816329
  • Manufacturer:933904750
  • Reference length (ISO):4750 mm

€128.05/ pieceexcl. VAT

€154.94incl. VAT

16 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-belt Delta Classic™ classic section A53 13x1350Li

  • Eriks:11320779
  • Manufacturer:962160530
  • Reference length (ISO):1380 mm
  • Inner length:1350 mm

€11.86/ pieceexcl. VAT

€14.35incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

GATES Ribbed belt, Micro-V® Series, Type PJ, CR (polychloroprene), 711mmx24mm, 10 Rib

  • Eriks:12069730
  • Manufacturer:946521552
  • Pitch:2.34 mm
  • Number of ribs:10
  • Effective length (ISO):711 mm

€24.00/ pieceexcl. VAT

€29.04incl. VAT

12 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-belt Delta Narrow™ wrapped narrow section SPA2432

  • Eriks:11320517
  • Manufacturer:962562432
  • Reference length (ISO):2432 mm

€26.46/ pieceexcl. VAT

€32.02incl. VAT

39 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-belt Quad Power 4® moulded notch narrow section XPZ1450

  • Eriks:12989872
  • Manufacturer:964301450
  • Reference length (ISO):1450 mm

€24.27/ pieceexcl. VAT

€29.37incl. VAT

17 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 5M345

  • Eriks:1026361
  • Manufacturer:890200345
  • Effective length (ISO):345 mm

€24.32/ pieceexcl. VAT

€29.43incl. VAT

50 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 5M290

  • Eriks:934674
  • Manufacturer:890200290
  • Effective length (ISO):290 mm

€24.32/ pieceexcl. VAT

€29.43incl. VAT

18 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 7M615

  • Eriks:1026386
  • Manufacturer:890300615
  • Effective length (ISO):615 mm

€34.61/ pieceexcl. VAT

€41.88incl. VAT

Estimated delivery date - 01/12/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 11M1280

  • Eriks:1026413
  • Manufacturer:890401280
  • Effective length (ISO):1280 mm

€76.42/ pieceexcl. VAT

€92.47incl. VAT

Estimated delivery date - 01/12/2026
Product Image

GATES V-Belt polyurethane POLYFLEX® 11M900

  • Eriks:862746
  • Manufacturer:890400900
  • Effective length (ISO):900 mm

€62.69/ pieceexcl. VAT

€75.85incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

GATES Banded V-Belt, Quad-Power 4 Series, 13 mm WD, 1180 mm LG, XPA, EPDM

  • Eriks:12989947
  • Manufacturer:964401180
  • Number of ribs:1
  • Effective length (ISO):1180 mm
  • Reference length (ISO):1180 mm

€28.20/ pieceexcl. VAT

€34.12incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-belt, Delta Classic Series, Type A/13, SBR, 1168mmx13mm, 1 Rib

  • Eriks:11320770
  • Manufacturer:962160440
  • Number of ribs:1
  • Effective length (ISO):1168 mm
  • Reference length (ISO):1168 mm

€10.08/ pieceexcl. VAT

€12.20incl. VAT

53 In stock - Estimated delivery date 16/11/2026
Product Image

GATES V-Belt Classic Section HI-POWER® B85 17x2160Li 2210Ld

  • Eriks:1010976
  • Manufacturer:900310085
  • Reference length (ISO):2200 mm
  • Inner length:2160 mm

€43.93/ pieceexcl. VAT

€53.16incl. VAT

Estimated delivery date - 27/11/2026
Product Image

GATES V-Belt Classic Section HI-POWER® A43 13x1100Li 1130Ld

  • Eriks:1010674
  • Manufacturer:900210043
  • Reference length (ISO):1130 mm
  • Inner length:1100 mm

€16.55/ pieceexcl. VAT

€20.03incl. VAT

31 In stock - Estimated delivery date 16/11/2026
Product Image

GATES Banded V-Belt, Quad-Power 4 Series, 13 mm WD, 1582 mm LG, XPA, EPDM

  • Eriks:12989970
  • Manufacturer:964401582
  • Number of ribs:1
  • Effective length (ISO):1582 mm
  • Reference length (ISO):1582 mm

€35.47/ pieceexcl. VAT

€42.92incl. VAT

22 In stock - Estimated delivery date 16/11/2026