V-belt Pulleys

  • 788
  • 541
  • 7
  • 224
  • 78
  • 13
  • 127
  • 3
  • 523
  • 356
  • 437
  • 614
  • 244
  • 85
  • 58
  • 201
1642 Products showing for V-belt Pulleys
Product Image

ERIKS V-grooved Pulley Taper Lock® 112 SPZ 1 TL 1610

  • Eriks:14428717
  • Manufacturer:SPZ 112-1FENNER
  • Pitch circle diameter:112 mm
  • Taper Lock:1610
  • Material:Cast iron

€10.77/ pieceexcl. VAT

€13.03incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley 140 SPA 3

  • Eriks:14429211
  • Pitch circle diameter:140 mm
  • Material:Cast iron
  • Groove Width:12.7 mm

€35.83/ pieceexcl. VAT

€43.35incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Lock® 450 SPA 3 TL 3020

  • Eriks:11421994
  • Manufacturer:11421994
  • Pitch circle diameter:450 mm
  • Taper Lock:3020
  • Model:4

€132.67/ pieceexcl. VAT

€160.53incl. VAT

52 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 170 SPA 5 TB 3020

  • Eriks:14428835
  • Pitch circle diameter:170 mm
  • Taper Lock:3020
  • Material:Cast iron

€58.39/ pieceexcl. VAT

€70.65incl. VAT

15 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 80 SPZ 3 TB 1210

  • Eriks:13925532
  • Pitch circle diameter:80 mm
  • Taper Lock:1210
  • Material:Cast iron

€10.32/ pieceexcl. VAT

€12.49incl. VAT

25 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 315 SPC 10 TB 4545

  • Eriks:14175114
  • Pitch circle diameter:315 mm
  • Taper Lock:4545
  • Material:Cast iron

€517.29/ pieceexcl. VAT

€625.92incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 280 SPB 6 TB 3535

  • Eriks:14429111
  • Pitch circle diameter:280 mm
  • Taper Lock:3535
  • Material:Cast iron

€187.30/ pieceexcl. VAT

€226.63incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 560 SPB 6 TB 4040

  • Eriks:14199434
  • Pitch circle diameter:560 mm
  • Taper Lock:4040
  • Material:Cast iron

€388.46/ pieceexcl. VAT

€470.04incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley 300 SPA 2

  • Eriks:14429253
  • Pitch circle diameter:300 mm
  • Material:Cast iron
  • Groove Width:12.7 mm

€61.23/ pieceexcl. VAT

€74.09incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 95 SPZ 4 TB 1610

  • Eriks:14429060
  • Pitch circle diameter:95 mm
  • Taper Lock:1610
  • Material:Cast iron

€14.25/ pieceexcl. VAT

€17.24incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 106 SPZ 3 TB 1610

  • Eriks:14152893
  • Pitch circle diameter:106 mm
  • Taper Lock:1610
  • Material:Cast iron

€14.18/ pieceexcl. VAT

€17.16incl. VAT

16 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 250 SPC 4 TB 3535

  • Eriks:14429134
  • Pitch circle diameter:250 mm
  • Taper Lock:3535
  • Material:Cast iron

€175.54/ pieceexcl. VAT

€212.40incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 236 SPC 8 TB 3535

  • Eriks:14429133
  • Pitch circle diameter:236 mm
  • Taper Lock:3535
  • Material:Cast iron

€251.20/ pieceexcl. VAT

€303.95incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley 125 SPB 1

  • Eriks:13918165
  • Pitch circle diameter:125 mm
  • Material:Cast iron
  • Groove Width:16.1 mm

€21.00/ pieceexcl. VAT

€25.41incl. VAT

15 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 250 SPA 5 TB 3020

  • Eriks:14428864
  • Pitch circle diameter:250 mm
  • Taper Lock:3020
  • Material:Cast iron

€107.84/ pieceexcl. VAT

€130.49incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 280 SPA 4 TB 3020

  • Eriks:14428867
  • Pitch circle diameter:280 mm
  • Taper Lock:3020
  • Material:Cast iron

€103.89/ pieceexcl. VAT

€125.71incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 280 SPA 3 TB 2517

  • Eriks:13924572
  • Pitch circle diameter:280 mm
  • Taper Lock:2517
  • Material:Cast iron

€70.82/ pieceexcl. VAT

€85.69incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 630 SPB 3 TB 3535

  • Eriks:14085142
  • Pitch circle diameter:630 mm
  • Taper Lock:3535
  • Material:Cast iron

€261.75/ pieceexcl. VAT

€316.72incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 335 SPB 6 TB 3535

  • Eriks:13924969
  • Pitch circle diameter:335 mm
  • Taper Lock:3535
  • Material:Cast iron

€203.87/ pieceexcl. VAT

€246.68incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 224 SPB 8 TB 3535

  • Eriks:14429105
  • Pitch circle diameter:224 mm
  • Taper Lock:3535
  • Material:Cast iron

€173.54/ pieceexcl. VAT

€209.98incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 200 SPB 4 TB 3020

  • Eriks:14429101
  • Pitch circle diameter:200 mm
  • Taper Lock:3020
  • Material:Cast iron

€82.23/ pieceexcl. VAT

€99.50incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 200 SPB 8 TB 3535

  • Eriks:14255734
  • Pitch circle diameter:200 mm
  • Taper Lock:3535
  • Material:Cast iron

€141.26/ pieceexcl. VAT

€170.92incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 250 SPB 5 TB 3535

  • Eriks:14085544
  • Pitch circle diameter:250 mm
  • Taper Lock:3535
  • Material:Cast iron

€163.96/ pieceexcl. VAT

€198.39incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

ERIKS V-grooved Pulley Taper Bush 450 SPB 2 TB 3020

  • Eriks:14028705
  • Pitch circle diameter:450 mm
  • Taper Lock:3020
  • Material:Cast iron

€126.79/ pieceexcl. VAT

€153.42incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

FENNER V-grooved Pulley Taper Lock® 170 SPB 2 TL 2012

  • Eriks:11422067
  • Manufacturer:031B0232
  • Pitch circle diameter:170 mm
  • Taper Lock:2012
  • Material:Cast iron

€29.67/ pieceexcl. VAT

€35.90incl. VAT

32 In stock - Available while stock lasts - Estimated delivery date 16/11/2026