

€37.12/ pieceexcl. VAT
€44.92incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | H |
Fitting type | Check valve |
Design form | Compact |
Material | Brass |
Thread type | Inner thread/outer thread |
Thread Size | 1/8 |
Flow Rate (6 bar - delta p = 1 bar) | 280 |
Mounting | In-line |
Operating pressure | from 0.4 to 8 bar |
Operating temperature | from -10 to 60 °C |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
€23.37/ pieceexcl. VAT
€28.28incl. VAT
23 In stock - Estimated delivery date 13/11/2026