

€39.46/ pieceexcl. VAT
€47.75incl. VAT
20 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HGL |
Fitting type | Piloted check valve |
Design form | Compact |
Material | Wrought aluminium alloy, anodized |
Thread type | Inner thread/outer thread |
Thread Size | 1/8 |
Mounting | Threaded |
Operating pressure | from 0.5 to 10 bar |
Operating temperature | from -10 to 60 °C |
Seal material | NBR |
Release sleeve material | POM |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |