FESTO

FESTO Non-return valve HB-1/4-QS-6 153451

  • ERIKS:11630355
  • Manufacturer:4052568034825
Image 1
Save to list

€26.33/ pieceexcl. VAT

€31.86incl. VAT

14 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HB
Fitting type
Check valve
Design form
Compact
Material
Brass, Nickel-plated
Tube Outside Diameter
6
Thread type
External thread BSPT (R)
Thread Size
1/4
Flow Rate (6 bar - delta p = 1 bar)
294
Flow direction
Push-in connector > male thread
Mounting
Threaded
Operating pressure
from -1 to 10 bar
Operating temperature
from 0 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]