Piston Rod Cylinders

  • 112
  • 4294
  • 1
  • 2323
  • 2013
  • 3
  • 318
  • 51
  • 159
  • 195
  • 3
  • 4
  • 4
  • 32
  • 5
8743 Products showing for Piston Rod Cylinders
Product Image

FESTO ISO cylinder DSBC-40-160-PPVA-N3 1376662

  • Eriks:12379764
  • Manufacturer:1376662
  • Cushioning:Adjustable
  • Bore diameter:40 mm
  • Stroke length:160 mm

€104.69/ pieceexcl. VAT

€126.67incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Round cylinder DSNU-25-500-P-A 35192

  • Eriks:23210983
  • Manufacturer:35192
  • Cushioning:Mechanical
  • Bore diameter:25 mm
  • Stroke length:500 mm

€56.93/ pieceexcl. VAT

€68.89incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO ISO cylinder DSBC-50-80-PPVA-N3 1366951

  • Eriks:12379706
  • Manufacturer:1366951
  • Cushioning:Adjustable
  • Bore diameter:50 mm
  • Stroke length:80 mm

€115.48/ pieceexcl. VAT

€139.73incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Round cylinder DSNU-16-40-PPV-A 19229

  • Eriks:23210371
  • Manufacturer:19229
  • Cushioning:Adjustable
  • Bore diameter:16 mm
  • Stroke length:40 mm

€45.91/ pieceexcl. VAT

€55.55incl. VAT

13 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Compact cylinder ADVU-20-40-P-A 156520

  • Eriks:11630457
  • Manufacturer:156520
  • Cushioning:Mechanical
  • Bore diameter:20 mm
  • Stroke length:40 mm

€156.10/ pieceexcl. VAT

€188.88incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Clamping module EV-20-4 150683

  • Eriks:23211289
  • Manufacturer:150683
  • Stroke length:4 mm
  • Port Size:M 3 mm

€47.12/ pieceexcl. VAT

€57.02incl. VAT

193 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Round cylinder DSNU-20-100-PPV-A 19239

  • Eriks:23210392
  • Manufacturer:19239
  • Cushioning:Adjustable
  • Bore diameter:20 mm
  • Stroke length:100 mm

€51.84/ pieceexcl. VAT

€62.73incl. VAT

12 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Round cylinder DSNU-25-400-PPV-A 35193

  • Eriks:23210422
  • Manufacturer:35193
  • Cushioning:Adjustable
  • Bore diameter:25 mm
  • Stroke length:400 mm

€62.52/ pieceexcl. VAT

€75.65incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO ISO cylinder DSBC-32-100-PPVA-N3 1376426

  • Eriks:12379741
  • Manufacturer:1376426
  • Cushioning:Adjustable
  • Bore diameter:32 mm
  • Stroke length:100 mm

€89.09/ pieceexcl. VAT

€107.80incl. VAT

16 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO ISO cylinder DSBC-32-25-PPVA-N3 1376422

  • Eriks:12379671
  • Manufacturer:1376422
  • Cushioning:Adjustable
  • Bore diameter:32 mm
  • Stroke length:25 mm

€85.90/ pieceexcl. VAT

€103.94incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Round cylinder DSNU-25-30-PPV-A 1908315

  • Eriks:12183906
  • Manufacturer:1908315
  • Cushioning:Adjustable
  • Bore diameter:25 mm
  • Stroke length:30 mm

€53.98/ pieceexcl. VAT

€65.32incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Round cylinder DSNU-63-100-PPV-A 196054

  • Eriks:23211982
  • Manufacturer:196054
  • Cushioning:Adjustable
  • Bore diameter:63 mm
  • Stroke length:100 mm

€112.05/ pieceexcl. VAT

€135.58incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Compact cylinder ADN-25-40-A-P-A 536257

  • Eriks:11647664
  • Manufacturer:536257
  • Cushioning:Mechanical
  • Bore diameter:25 mm
  • Stroke length:40 mm

€50.86/ pieceexcl. VAT

€61.54incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Compact cylinder ADN-12-15-A-P-A 536206

  • Eriks:11647616
  • Manufacturer:536206
  • Cushioning:Mechanical
  • Bore diameter:12 mm
  • Stroke length:15 mm

€37.88/ pieceexcl. VAT

€45.83incl. VAT

24 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Round cylinder DSNU-20-25-P-A 19208

  • Eriks:23210041
  • Manufacturer:19208
  • Cushioning:Mechanical
  • Bore diameter:20 mm
  • Stroke length:25 mm

€43.32/ pieceexcl. VAT

€52.42incl. VAT

10 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Round cylinder DSNU-25-250-PPV-A 19252

  • Eriks:23210468
  • Manufacturer:19252
  • Cushioning:Adjustable
  • Bore diameter:25 mm
  • Stroke length:250 mm

€59.05/ pieceexcl. VAT

€71.45incl. VAT

15 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Round cylinder DSNU-20-125-PPV-A 19240

  • Eriks:23210433
  • Manufacturer:19240
  • Cushioning:Adjustable
  • Bore diameter:20 mm
  • Stroke length:125 mm

€52.35/ pieceexcl. VAT

€63.34incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Compact cylinder ADVUL-32-80-P-A 156883

  • Eriks:23210915
  • Manufacturer:156883
  • Cushioning:Mechanical
  • Bore diameter:32 mm
  • Stroke length:80 mm

€384.32/ pieceexcl. VAT

€465.03incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Compact cylinder ADN-50-50-I-P-A 536327

  • Eriks:11647731
  • Manufacturer:536327
  • Cushioning:Mechanical
  • Bore diameter:50 mm
  • Stroke length:50 mm

€91.68/ pieceexcl. VAT

€110.93incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Round cylinder DSNU-25-60-PPV-A 1908317

  • Eriks:12355737
  • Manufacturer:1908317
  • Cushioning:Adjustable
  • Bore diameter:25 mm
  • Stroke length:60 mm

€54.68/ pieceexcl. VAT

€66.16incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Short stroke cylinder AEVC-50-10-I-P 188254

  • Eriks:11636163
  • Manufacturer:188254
  • Cushioning:Mechanical
  • Bore diameter:50 mm
  • Stroke length:10 mm

€204.45/ pieceexcl. VAT

€247.38incl. VAT

19 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Round cylinder DSNU-25-25-P-A 19219

  • Eriks:23210689
  • Manufacturer:19219
  • Cushioning:Mechanical
  • Bore diameter:25 mm
  • Stroke length:25 mm

€45.97/ pieceexcl. VAT

€55.62incl. VAT

19 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Compact cylinder ADN-50-40-A-P-A 536316

  • Eriks:11647720
  • Manufacturer:536316
  • Cushioning:Mechanical
  • Bore diameter:50 mm
  • Stroke length:40 mm

€88.03/ pieceexcl. VAT

€106.52incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Round cylinder DSNU-12-40-P-A 19191

  • Eriks:23210068
  • Manufacturer:19191
  • Cushioning:Mechanical
  • Bore diameter:12 mm
  • Stroke length:40 mm

€35.32/ pieceexcl. VAT

€42.74incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO ISO cylinder DSBC-63-250-PPVA-N3 1383586

  • Eriks:12379800
  • Manufacturer:1383586
  • Cushioning:Adjustable
  • Bore diameter:63 mm
  • Stroke length:250 mm

€149.53/ pieceexcl. VAT

€180.93incl. VAT

2 In stock - Estimated delivery date 16/11/2026