Bellow and Diaphragm Cylinders

  • 4
  • 18
  • 43
  • 2
  • 4
  • 14
  • 1
  • 1
  • 50
65 Products showing for Bellow and Diaphragm Cylinders
Product Image

FESTO Bellows cylinder EB-215-80 36488

  • Eriks:11628396
  • Manufacturer:36488
  • Construction size:215
  • Stroke length:80 mm
  • Port Size:G3/4 in

€357.41/ pieceexcl. VAT

€432.47incl. VAT

1 In stock - Estimated delivery date 16/11/2026

€115.06/ pieceexcl. VAT

€139.22incl. VAT

5 In stock - Estimated delivery date 16/11/2026
Product Image

NORGREN balgcilinder PM/31062

  • Eriks:11575569
  • Manufacturer:PM/31062
  • Bore diameter:6 in
  • Stroke length:115 mm
  • Port Size:G1/2 in

€411.93/ pieceexcl. VAT

€498.44incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

NORGREN balgcilinder PM/31091

  • Eriks:11575573
  • Manufacturer:PM/31091
  • Bore diameter:9.25 in
  • Stroke length:105 mm
  • Port Size:G3/4 in

€563.13/ pieceexcl. VAT

€681.39incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

NORGREN balgcilinder M/31103 USN510021KF

  • Eriks:11575551
  • Manufacturer:M/31103
  • Bore diameter:10 in
  • Stroke length:330 mm
  • Port Size:G1/2 in

€780.19/ pieceexcl. VAT

€944.03incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

NORGREN balgcilinder M/31082 (USN510022KF)

  • Eriks:23209513
  • Manufacturer:M/31082
  • Bore diameter:8 in
  • Stroke length:175 mm
  • Port Size:G1/2 in

€458.43/ pieceexcl. VAT

€554.70incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

FESTO Bellows cylinder EB-145-60 36486

  • Eriks:23211410
  • Manufacturer:36486
  • Construction size:145
  • Stroke length:60 mm
  • Port Size:G1/8 in

€327.55/ pieceexcl. VAT

€396.34incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Bellows cylinder EB-80-45 2748904

  • Eriks:12718310
  • Manufacturer:2748904
  • Construction size:80
  • Stroke length:45 mm
  • Port Size:G1/4 in

€296.46/ pieceexcl. VAT

€358.72incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Bellows cylinder EB-250-185 36493

  • Eriks:11628401
  • Manufacturer:36493
  • Construction size:250
  • Stroke length:185 mm
  • Port Size:G3/4 in

€548.77/ pieceexcl. VAT

€664.01incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Bellows cylinder EB-385-115 193789

  • Eriks:11638500
  • Manufacturer:193789
  • Construction size:385
  • Stroke length:115 mm
  • Port Size:G1/4 in

€685.71/ pieceexcl. VAT

€829.71incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Bellows cylinder EB-80-20 2748903

  • Eriks:13309264
  • Manufacturer:2748903
  • Construction size:80
  • Stroke length:20 mm
  • Port Size:G1/4 in

€269.62/ pieceexcl. VAT

€326.24incl. VAT

Estimated delivery date - 20/11/2026

€261.06/ pieceexcl. VAT

€315.88incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Bellows cylinder EB-250-85 36489

  • Eriks:11628397
  • Manufacturer:36489
  • Construction size:250
  • Stroke length:85 mm
  • Port Size:G3/4 in

€446.62/ pieceexcl. VAT

€540.41incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Bellows cylinder EB-165-65 36487

  • Eriks:11628395
  • Manufacturer:36487
  • Construction size:165
  • Stroke length:65 mm
  • Port Size:G1/4 in

€344.11/ pieceexcl. VAT

€416.37incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Bellows cylinder EB-165-125 36491

  • Eriks:11628399
  • Manufacturer:36491
  • Construction size:165
  • Stroke length:125 mm
  • Port Size:G1/4 in

€466.40/ pieceexcl. VAT

€564.34incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Bellows cylinder EB-215-155 36492

  • Eriks:11628400
  • Manufacturer:36492
  • Construction size:215
  • Stroke length:155 mm
  • Port Size:G3/4 in

€497.78/ pieceexcl. VAT

€602.31incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Bellows cylinder EB-325-95 193788

  • Eriks:11638499
  • Manufacturer:193788
  • Construction size:325
  • Stroke length:95 mm
  • Port Size:G1/4 in

€548.58/ pieceexcl. VAT

€663.78incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Bellows cylinder EB-325-215 193790

  • Eriks:11638501
  • Manufacturer:193790
  • Construction size:325
  • Stroke length:215 mm
  • Port Size:G1/4 in

€598.61/ pieceexcl. VAT

€724.32incl. VAT

Estimated delivery date - 20/11/2026

€147.94/ pieceexcl. VAT

€179.01incl. VAT

Estimated delivery date - 20/11/2026

€120.32/ pieceexcl. VAT

€145.59incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Bellows cylinder EB-385-230 193791

  • Eriks:11638502
  • Manufacturer:193791
  • Construction size:385
  • Stroke length:230 mm
  • Port Size:G1/4 in

€722.83/ pieceexcl. VAT

€874.62incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FESTO Bellows cylinder EB-145-100 36490

  • Eriks:11628398
  • Manufacturer:36490
  • Construction size:145
  • Stroke length:100 mm
  • Port Size:G1/8 in

€415.81/ pieceexcl. VAT

€503.13incl. VAT

Estimated delivery date - 20/11/2026
Product Image

NORGREN balgcilinder PM/31061

  • Eriks:11575567
  • Manufacturer:PM/31061
  • Bore diameter:6 in
  • Stroke length:55 mm
  • Port Size:G1/2 in

€429.15/ pieceexcl. VAT

€519.27incl. VAT

Estimated delivery date - 23/11/2026
Product Image

NORGREN balgcilinder PM/31081

  • Eriks:11575571
  • Manufacturer:PM/31081
  • Bore diameter:8 in
  • Stroke length:95 mm
  • Port Size:G3/4 in

€486.23/ pieceexcl. VAT

€588.34incl. VAT

Estimated delivery date - 23/11/2026
Product Image

NORGREN balgcilinder PM/31123

  • Eriks:11575577
  • Manufacturer:PM/31123
  • Bore diameter:12 in
  • Stroke length:320 mm
  • Port Size:G3/4 in

€873.94/ pieceexcl. VAT

€1,057.47incl. VAT

Estimated delivery date - 01/03/2027