Plastic Diaphragm Valves

  • 135
  • 4
  • 123
  • 135
  • 135
  • 1
  • 11
  • 1
  • 10
262 Products showing for Plastic Diaphragm Valves
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 63mm DN50

  • Eriks:12478883
  • Manufacturer:514174050
  • Membrane material:PTFE
  • External tube diameter of connection:63 mm
  • Nominal inner diameter:DN50
Not available in webshop
6 In stock - Estimated delivery date 13/11/2026
Contact us
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 90mm DN80

  • Eriks:12478885
  • Manufacturer:514174080
  • Membrane material:PTFE
  • External tube diameter of connection:90 mm
  • Nominal inner diameter:DN80

€3,542.40/ pieceexcl. VAT

€4,286.30incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3760 PVC-U EPDM PN10 Flange 32mm DN25

  • Eriks:12478685
  • Manufacturer:514131025
  • Membrane material:EPDM
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

€130.00/ pieceexcl. VAT

€157.30incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

GF Diaphragm valve Series: 517 PP EPDM PN10 Push-on flange 32mm DN25

  • Eriks:12138991
  • Manufacturer:167517134
  • Membrane material:EPDM
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

€388.98/ pieceexcl. VAT

€470.67incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP PTFE PN10 Flange 90mm DN80

  • Eriks:12478812
  • Manufacturer:514113080
  • Membrane material:PTFE
  • External tube diameter of connection:90 mm
  • Nominal inner diameter:DN80

€960.00/ pieceexcl. VAT

€1,161.60incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP PTFE PN10 Flange 32mm DN25

  • Eriks:12478806
  • Manufacturer:514113025
  • Membrane material:PTFE
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

€265.20/ pieceexcl. VAT

€320.89incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP PTFE PN10 Flange 63mm DN50

  • Eriks:12478809
  • Manufacturer:514113050
  • Membrane material:PTFE
  • External tube diameter of connection:63 mm
  • Nominal inner diameter:DN50

€486.80/ pieceexcl. VAT

€589.03incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 32mm DN25

  • Eriks:12478880
  • Manufacturer:514174025
  • Membrane material:PTFE
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

€2,181.60/ pieceexcl. VAT

€2,639.74incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3761 PVC-U EPDM PN10 Glued sleeve 32mm DN25

  • Eriks:12478703
  • Manufacturer:514231025
  • Membrane material:EPDM
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

€133.60/ pieceexcl. VAT

€161.66incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3761 PVC-U EPDM PN10 Glued sleeve 50mm DN40

  • Eriks:12478705
  • Manufacturer:514231040
  • Membrane material:EPDM
  • External tube diameter of connection:50 mm
  • Nominal inner diameter:DN40

€214.40/ pieceexcl. VAT

€259.42incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM PN10 Flange 32mm DN25

  • Eriks:12478797
  • Manufacturer:514111025
  • Membrane material:EPDM
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

€206.00/ pieceexcl. VAT

€249.26incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM PN10 Flange 63mm DN50

  • Eriks:12478800
  • Manufacturer:514111050
  • Membrane material:EPDM
  • External tube diameter of connection:63 mm
  • Nominal inner diameter:DN50

€396.00/ pieceexcl. VAT

€479.16incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM PN10 Flange 50mm DN40

  • Eriks:12478799
  • Manufacturer:514111040
  • Membrane material:EPDM
  • External tube diameter of connection:50 mm
  • Nominal inner diameter:DN40

€309.60/ pieceexcl. VAT

€374.62incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

GF Diaphragm valve Series: 514 PVC-U EPDM PN10 Solvent cement sockets 25mm DN20

  • Eriks:12087660
  • Manufacturer:161514033
  • Membrane material:EPDM
  • External tube diameter of connection:25 mm
  • Nominal inner diameter:DN20

€254.25/ pieceexcl. VAT

€307.64incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

GF Diaphragm valve Series: 514 PVC-U EPDM PN10 Solvent cement sockets 32mm DN25

  • Eriks:12087679
  • Manufacturer:161514014
  • Membrane material:EPDM
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

€157.95/ pieceexcl. VAT

€191.12incl. VAT

Estimated delivery date - 09/12/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3763 PVC-C PTFE PN10 Flange 63mm DN50

  • Eriks:12410637
  • Manufacturer:514155050
  • Membrane material:PTFE
  • External tube diameter of connection:63 mm
  • Nominal inner diameter:DN50

€732.80/ pieceexcl. VAT

€886.69incl. VAT

Estimated delivery date - 10/03/2027
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM PN10 Flange 20mm DN15

  • Eriks:12478795
  • Manufacturer:514111015
  • Membrane material:EPDM
  • External tube diameter of connection:20 mm
  • Nominal inner diameter:DN15

€150.80/ pieceexcl. VAT

€182.47incl. VAT

Estimated delivery date - 08/12/2026
Product Image

GF Diaphragm valve Series: 317 PP-H EPDM PN10 Fixed flange 90mm DN80

  • Eriks:10053169
  • Manufacturer:167317024
  • Membrane material:EPDM
  • External tube diameter of connection:90 mm
  • Nominal inner diameter:DN80

€1,044.00/ pieceexcl. VAT

€1,263.24incl. VAT

Estimated delivery date - 26/11/2026
Product Image

ASAHI Diaphragm valve Series: 14 Type: 3769 PVDF PTFE PN10 Flange 40mm DN32

  • Eriks:12478881
  • Manufacturer:514174032
  • Membrane material:PTFE
  • External tube diameter of connection:40 mm
  • Nominal inner diameter:DN32
Not available in webshop
Estimated delivery date - 08/12/2026
Contact us
Product Image

GF Diaphragm valve Series: 514 PP EPDM PN10 Plastic welded end 32mm DN25

  • Eriks:12136799
  • Manufacturer:167514114
  • Membrane material:EPDM
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

€179.10/ pieceexcl. VAT

€216.71incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Diaphragm valve Series: 624 PVC-U FKM Pneumatic operated Single acting, spring closing PN10 Solvent cement sockets 20mm DN15

  • Eriks:12554454
  • Manufacturer:161624062
  • Membrane material:FPM (FKM)
  • External tube diameter of connection:20 mm
  • Nominal inner diameter:DN15

€451.80/ pieceexcl. VAT

€546.68incl. VAT

Estimated delivery date - 10/12/2026
Product Image

GF Diaphragm valve Series: 685 PP-H EPDM Pneumatic operated Single acting, spring closing PN10 Plastic welded end 32mm DN25

  • Eriks:12392471
  • Manufacturer:167685114
  • Membrane material:EPDM
  • External tube diameter of connection:32 mm
  • Nominal inner diameter:DN25

€521.10/ pieceexcl. VAT

€630.53incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Line diaphragm Series: 481 EPDM 32 mm

  • Eriks:10053850
  • Manufacturer:161481024
  • Application:Industry
  • Type of diaphragm:Line diaphragm, 1-layer
  • Membrane material:EPDM

€37.62/ pieceexcl. VAT

€45.52incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Line diaphragm Series: 481 EPDM 63 mm

  • Eriks:10053853
  • Manufacturer:161481027
  • Application:Industry
  • Type of diaphragm:Line diaphragm, 1-layer
  • Membrane material:EPDM

€93.60/ pieceexcl. VAT

€113.26incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Diaphragm valve Series: 514 PP EPDM PN10 Plastic welded end 20mm DN15

  • Eriks:12337404
  • Manufacturer:167514112
  • Membrane material:EPDM
  • External tube diameter of connection:20 mm
  • Nominal inner diameter:DN15

€128.70/ pieceexcl. VAT

€155.73incl. VAT

Estimated delivery date - 02/12/2026