Products
Brands
About Eriks
Customer service
BE - English
Home
Diaphragm valve Series: 317 PP...
Diaphragm valve Series: 317 PP-H Fixed flange PN10
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Membrane material
EPDM
1
External tube diameter of connection [mm]
90
1
Nominal inner diameter
DN80
1
Pressure rating
Face to Face length [mm]
Log in to see your specific pricing.
Log in
1
of
Diaphragm valve Series: 317 PP-H Fixed flange PN10
Product
Membrane material
External tube diameter of connection [mm]
Nominal inner diameter
Available
Price
excl. VAT
Product
Membrane material
External tube diameter of connection [mm]
Nominal inner diameter
Available
Price
excl. VAT
Diaphragm valve Series: 317 PP-H EPDM PN10 Fixed flange 90mm DN80
EPDM
90
DN80
€1,044.00
/
piece
Log in