ASAHI

ASAHI Diaphragm valve Series: 14 Type: 3766 PP EPDM PN10 Flange 20mm DN15

  • ERIKS:12478795
Image 1
Image 2
Image 1
Image 2
Save to list

€150.80/ pieceexcl. VAT

€182.47incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ASAHI
Series
14
Type
3766
Housing construction
A (Weir type)
Housing material
PP
Membrane material
EPDM
Connection
Flange
External tube diameter of connection
20 mm
Nominal inner diameter
DN15
Pressure rating
PN10
Face to Face norm
EN 558, Series 1
Face to Face length
130 mm
Manual operation
Hand wheel
Material bonnet
PP
Actuator material
PP
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
90 °C
Kv value
4.1 m³/h
DN
DN15
A
95 mm
L
130 mm
H
104 mm
M
100 mm
W
100 mm
Weight
0.6 kg