

€3.94/ pieceexcl. VAT
€4.77incl. VAT
100 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Type | 2000S |
Bracket model | Pipe clip |
Material | Steel |
Surface protection | Galvanized |
Clamping range | from 57 to 63 mm |
Inlay | EPDM/SBR |