PTFE Compensators

PTFE compensators are flexible pipe elements for chemical media. They absorb movement and damp vibration at relatively low pressures and temperatures up to 250°C.

What are PTFE Compensators?

A PTFE compensator combines the chemical resistance of PTFE with a flexible element. The category is intended for duties that require pipe movement and vibration damping alongside suitability for chemicals.

Applications and industries

PTFE compensators are used with chemicals and in pipe systems where movement or vibration must be accommodated. No separate industries, connection types or product series are identified.

How to select PTFE Compensators

First verify the chemical medium and required material resistance. Then establish temperature, the relatively low operating pressure and the movement to be absorbed. Also assess vibration loading and the connection within the pipe system.

Key attributes

Core attributes: chemically resistant PTFE, movement absorption, vibration damping, use at relatively low pressure and a stated temperature limit of up to 250°C.

Frequently asked questions

Which media are PTFE compensators intended for?

PTFE compensators are suitable for use with chemicals. Verify chemical resistance for the specific medium and operating conditions before selecting a type.

What temperature applies to PTFE compensators?

A temperature of up to 250°C is stated for this category. Final suitability also depends on the medium, pressure and selected compensator.

What do PTFE compensators do in a pipeline?

They absorb pipe movement and damp vibration. This combines flexibility with the chemical resistance of PTFE.

Are PTFE compensators intended for high pressure?

The described application is at relatively low pressures. Establish the actual operating pressure and select only a compensator with confirmed pressure suitability for that duty.

  • 10
  • 25
  • 21
  • 10
  • 6
37 Products showing for PTFE Compensators
Product Image

Comp 903/AK WHITE CS PN10 L=110 DN100 FG

  • Eriks:12715081
  • Colour:White
  • Face to Face length:110 mm
  • Type:903
Log in to view priceLog in
Product Image

Comp 903/AK WHITE CS PN10 L=120 DN125 FG

  • Eriks:12715082
  • Colour:White
  • Face to Face length:120 mm
  • Type:903
Log in to view priceLog in
Product Image

Compensator PTFE type 1003 white DN 100

  • Eriks:10040077
  • Colour:White
  • Face to Face length:95 mm
  • Type:1003

€520.20/ pieceexcl. VAT

€629.44incl. VAT

Estimated delivery date - 17/12/2026
Product Image

WILLBRANDT Compensator PTFE type 80/3 DN 125 L=125

  • Eriks:10040067
  • Colour:White
  • Face to Face length:125 mm
  • Type:80/3

€831.60/ pieceexcl. VAT

€1,006.24incl. VAT

Estimated delivery date - 07/12/2026
Product Image

WILLBRANDT Compensator PTFE type 80/3 DN 250 L=150

  • Eriks:10040070
  • Colour:White
  • Face to Face length:125 mm
  • Type:80/3

€2,025.60/ pieceexcl. VAT

€2,450.98incl. VAT

Estimated delivery date - 07/12/2026
Product Image

WILLBRANDT Compensator PTFE type 80/3 DN 40 L=50

  • Eriks:10040062
  • Colour:White
  • Face to Face length:50 mm
  • Type:80/3

€411.60/ pieceexcl. VAT

€498.04incl. VAT

Estimated delivery date - 07/12/2026
Product Image

WILLBRANDT Compensator PTFE type 80/3 DN 80 L=100

  • Eriks:10040065
  • Colour:White
  • Face to Face length:100 mm
  • Type:80/3

€891.00/ pieceexcl. VAT

€1,078.11incl. VAT

Estimated delivery date - 07/12/2026
Product Image

WILLBRANDT Compensator PTFE type 80/3 DN 100 L=100

  • Eriks:10040066
  • Colour:White
  • Face to Face length:100 mm
  • Type:80/3

€1,105.20/ pieceexcl. VAT

€1,337.29incl. VAT

Estimated delivery date - 03/12/2026
Product Image

WILLBRANDT Compensator PTFE type 80/3 DN 500 L=150

  • Eriks:10040071
  • Colour:White
  • Face to Face length:150 mm
  • Type:80/3

€5,058.00/ pieceexcl. VAT

€6,120.18incl. VAT

Estimated delivery date - 07/12/2026
Product Image

WILLBRANDT Compensator PTFE type 80/3 DN 50 L=75

  • Eriks:10040063
  • Colour:White
  • Face to Face length:75 mm
  • Type:80/3

€643.20/ pieceexcl. VAT

€778.27incl. VAT

Estimated delivery date - 07/12/2026
Product Image

WILLBRANDT Compensator PTFE type 80/3 DN 200 L=150

  • Eriks:10040069
  • Colour:White
  • Face to Face length:150 mm
  • Type:80/3

€2,584.20/ pieceexcl. VAT

€3,126.88incl. VAT

Estimated delivery date - 07/12/2026
Product Image

WILLBRANDT Compensator PTFE type 80/3 DN 32 L=50

  • Eriks:10040061
  • Colour:White
  • Face to Face length:50 mm
  • Type:80/3

€383.40/ pieceexcl. VAT

€463.91incl. VAT

Estimated delivery date - 07/12/2026
Product Image

WILLBRANDT Compensator PTFE type 80/3 DN 150 L=150

  • Eriks:10040068
  • Colour:White
  • Face to Face length:150 mm
  • Type:80/3

€1,582.80/ pieceexcl. VAT

€1,915.19incl. VAT

Estimated delivery date - 07/12/2026
Product Image

Compensator PTFE type 1003 white DN 50

  • Eriks:10040079
  • Colour:White
  • Face to Face length:70 mm
  • Type:1003

€320.70/ pieceexcl. VAT

€388.05incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Comp 903/AK WHITE CS PN10 L=110 DN80 FG

  • Eriks:12715080
  • Colour:White
  • Face to Face length:110 mm
  • Type:903
Log in to view priceLog in
Product Image

Compensator PTFE type 1003 white DN 150

  • Eriks:10040075
  • Colour:White
  • Face to Face length:120 mm
  • Type:1003

€835.20/ pieceexcl. VAT

€1,010.59incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Compensator PTFE type 1003 white DN 25

  • Eriks:10040073
  • Colour:White
  • Face to Face length:45 mm
  • Type:1003

€258.30/ pieceexcl. VAT

€312.54incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Compensator PTFE type 1003 black DN 50

  • Eriks:10040057
  • Colour:Black
  • Face to Face length:70 mm
  • Type:1003

€276.60/ pieceexcl. VAT

€334.69incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Comp 903/AK WHITE CS PN10 L=100 DN65 FG

  • Eriks:12715093
  • Colour:White
  • Face to Face length:100 mm
  • Type:903
Log in to view priceLog in
Product Image

Comp 903/AK WHITE CS PN10 L=85 DN50 FG

  • Eriks:12715079
  • Colour:White
  • Face to Face length:85 mm
  • Type:903
Log in to view priceLog in
Product Image

Comp 903/AK WHITE CS PN10 L=75 DN32 FG

  • Eriks:12715078
  • Colour:White
  • Face to Face length:75 mm
  • Type:903
Log in to view priceLog in
Product Image

Compensator PTFE type 1003 black DN 300

  • Eriks:10040055
  • Colour:Black
  • Face to Face length:145 mm
  • Type:1003

€1,526.40/ pieceexcl. VAT

€1,846.94incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Compensator PTFE type 1003 black DN 40

  • Eriks:10040058
  • Colour:Black
  • Face to Face length:50 mm
  • Type:1003

€246.30/ pieceexcl. VAT

€298.02incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Compensator PTFE type 1003 black DN 25

  • Eriks:10040050
  • Colour:Black
  • Face to Face length:45 mm
  • Type:1003

€197.40/ pieceexcl. VAT

€238.85incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Compensator PTFE type 1003 black DN 65

  • Eriks:10040056
  • Colour:Black
  • Face to Face length:80 mm
  • Type:1003

€307.20/ pieceexcl. VAT

€371.71incl. VAT

Estimated delivery date - 17/12/2026