
€891.00/ pieceexcl. VAT
€1,078.11incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WILLBRANDT |
Type | 80/3 |
Colour | White |
Face to Face length | 100 mm |
Type | 80/3 |
Maximum operating pressure at 20 °C | 10 bar |
Configuration with movement limiter | No |
Bellows material | Polytetrafluoroethylene (PTFE) |
Nominal inner diameter | DN80 |
Pressure rating flange | PN16 |
Flange material | Carbon steel |
Movement sensing, axial +/- | 16 mm |
Movement sensing, lateral +/- | 12 mm |
Antistatic | No |