
€307.20/ pieceexcl. VAT
€371.71incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1003 |
Colour | Black |
Face to Face length | 80 mm |
Type | 1003 |
Maximum operating pressure at 20 °C | 8 bar |
Configuration with movement limiter | Yes |
Bellows material | Polytetrafluoroethylene (PTFE) |
Nominal inner diameter | DN65 |
Pressure rating flange | PN16 |
Flange material | Carbon steel |
Movement sensing, axial +/- | 21 mm |
Movement sensing, lateral +/- | 20 mm |
Movement sensing, angular +/- | 30 ° |
Antistatic | Yes |