
€831.60/ pieceexcl. VAT
€1,006.24incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WILLBRANDT |
Type | 80/3 |
Colour | White |
Face to Face length | 125 mm |
Type | 80/3 |
Maximum operating pressure at 20 °C | 85 bar |
Configuration with movement limiter | No |
Bellows material | Polytetrafluoroethylene (PTFE) |
Nominal inner diameter | DN125 |
Pressure rating flange | PN16 |
Flange material | Carbon steel |
Movement sensing, axial +/- | 19 mm |
Movement sensing, lateral +/- | 13 mm |
Antistatic | No |