Metal Compensators

  • 9
  • 3
  • 5
  • 3
  • 1
  • 1
  • 1
  • 2
  • 2
  • 9
  • 3
  • 5
  • 3
20 Products showing for Metal Compensators

€170.10/ pieceexcl. VAT

€205.82incl. VAT

Estimated delivery date - 17/12/2026

€119.70/ pieceexcl. VAT

€144.84incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Stainless steel compensator 16 bar with steel weld ends 60,3x2,9 type KS, overall length=224mm, DN50

  • Eriks:10040035
  • Type:KS
  • Nominal inner diameter:DN 50
  • Nominal inner diameter bellow:2"

€153.90/ pieceexcl. VAT

€186.22incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Stainless steel compensator 16 bar with stainless steel flanges PN16/40 type KBF, overall length=63mm, DN15

  • Eriks:10040006
  • Type:KBF
  • Nominal inner diameter:DN 15
  • Nominal inner diameter bellow:1/2"

€253.80/ pieceexcl. VAT

€307.10incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Stainless steel compensator 16 bar with stainless steel flanges PN16 type KBF, overall length=146mm, DN50

  • Eriks:10040011
  • Type:KBF
  • Nominal inner diameter:DN 50
  • Nominal inner diameter bellow:2"

€394.80/ pieceexcl. VAT

€477.71incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

Stainless steel compensator 16 bar with steel flanges PN16 type KBF, overall length=137mm, DN100

  • Eriks:10040002
  • Type:KBF
  • Nominal inner diameter:DN 100
  • Nominal inner diameter bellow:4"

€287.10/ pieceexcl. VAT

€347.39incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Stainless steel compensator 16 bar with stainless steel flanges PN16 type KBFI, overall length=127mm, DN80

  • Eriks:11031979
  • Type:KBFI
  • Nominal inner diameter:DN 80
  • Nominal inner diameter bellow:3"

€432.90/ pieceexcl. VAT

€523.81incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Stainless steel compensator 16 bar with stainless steel flanges PN16/40 type KBF, overall length=132mm, DN40

  • Eriks:10040010
  • Type:KBF
  • Nominal inner diameter:DN 40
  • Nominal inner diameter bellow:1.1/2"

€339.90/ pieceexcl. VAT

€411.28incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Stainless steel compensator 16 bar with stainless steel weld ends 42,4x2,6 type KS, overall length=186mm, DN32

  • Eriks:10040021
  • Type:KS
  • Nominal inner diameter:DN 32
  • Nominal inner diameter bellow:1.1/4"

€130.20/ pieceexcl. VAT

€157.54incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Stainless steel compensator 16 bar with stainless steel flanges PN16 type KBF, overall length=146mm, DN125

  • Eriks:10040015
  • Type:KBF
  • Nominal inner diameter:DN 125
  • Nominal inner diameter bellow:5"

€697.80/ pieceexcl. VAT

€844.34incl. VAT

Estimated delivery date - 11/01/2027
Product Image

Exhaust gases compensator 2,5 bar with steel weld ends 88,9x3,2 type KSU, overall length=245mm, DN80

  • Eriks:10039980
  • Type:KSU
  • Nominal inner diameter:DN 80
  • Nominal inner diameter bellow:3"
Log in to view priceLog in
Product Image

Stainless steel compensator 16 bar with stainless steel flanges PN16 type KBF, overall length=157mm, DN65

  • Eriks:10040012
  • Type:KBF
  • Nominal inner diameter:DN 65
  • Nominal inner diameter bellow:2.1/2"

€426.30/ pieceexcl. VAT

€515.82incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Stainless steel compensator 16 bar with stainless steel flanges PN16/40 type KBF, overall length=112mm, DN32

  • Eriks:10040009
  • Type:KBF
  • Nominal inner diameter:DN 32
  • Nominal inner diameter bellow:1.1/4"

€299.40/ pieceexcl. VAT

€362.27incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Stainless steel compensator 16 bar with stainless steel flanges PN10 type KBF, overall length=172mm, DN200

  • Eriks:12746866
  • Type:KBF
  • Nominal inner diameter:DN 200
  • Nominal inner diameter bellow:8"
Log in to view priceLog in
Product Image

Exhaust gases compensator 2,5 bar with steel weld ends 114,3x3,6 type KSU, overall length=245mm, DN100

  • Eriks:10039983
  • Type:KSU
  • Nominal inner diameter:DN 100
  • Nominal inner diameter bellow:4"
Log in to view priceLog in
Product Image

Exhaust gases compensator 2,5 bar with steel weld ends 168,3x4,0 type KSU, overall length=245mm, DN150

  • Eriks:11371227
  • Type:KSU
  • Nominal inner diameter:DN 150
  • Nominal inner diameter bellow:6"
Log in to view priceLog in
Product Image

Compensator KBFi 316Ti/316Ti PN16 L=137 DN100

  • Eriks:11296244
  • Type:KBFI
  • Nominal inner diameter:DN 100
  • Face to Face length:137 mm

€733.20/ pieceexcl. VAT

€887.17incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Stainless steel compensator 16 bar with stainless steel flanges PN16 type KBFI, overall length=146mm, DN50

  • Eriks:11031569
  • Type:KBFI
  • Nominal inner diameter:DN 50
  • Nominal inner diameter bellow:2"

€330.90/ pieceexcl. VAT

€400.39incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Stainless steel compensator 16 bar with steel flanges PN16/40 type KBF, overall length=132mm, DN40

  • Eriks:10039998
  • Type:KBF
  • Nominal inner diameter:DN 40
  • Nominal inner diameter bellow:1.1/2"

€175.20/ pieceexcl. VAT

€211.99incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Stainless steel compensator 16 bar with steel weld ends 26,9x2,3 type KS, overall length=151mm, DN20

  • Eriks:10040031
  • Type:KS
  • Nominal inner diameter:DN 20
  • Nominal inner diameter bellow:3/4"

€116.10/ pieceexcl. VAT

€140.48incl. VAT

Estimated delivery date - 17/12/2026