



€119.70/ pieceexcl. VAT
€144.84incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KS |
Type | KS |
Nominal inner diameter | DN 25 |
Nominal inner diameter bellow | 1" |
Face to Face length | 152 mm |
Bellow compression stage | PN 16 |
Exterior diameter welding end | 33.7 mm |
Wall thickness welding end | 2.6 mm |
Length welding end | 50 mm |
Configuration with inner sleeve | No |
Movement sensing, axial + | 13 mm |
Movement sensing, axial - | 13 mm |
Movement sensing, lateral +/- | 6.5 mm |
Movement sensing, angular +/- | 30 ° |
Spring constant axial | 24 N/mm |
Effective bellow surface | 8 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality welding end | Stainless steel 316 Ti (1.4571) |