



€170.10/ pieceexcl. VAT
€205.82incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KS |
Type | KS |
Nominal inner diameter | DN 50 |
Nominal inner diameter bellow | 2" |
Face to Face length | 224 mm |
Bellow compression stage | PN 16 |
Exterior diameter welding end | 60.3 mm |
Wall thickness welding end | 2.9 mm |
Length welding end | 60 mm |
Configuration with inner sleeve | No |
Movement sensing, axial + | 23 mm |
Movement sensing, axial - | 23 mm |
Movement sensing, lateral +/- | 14 mm |
Movement sensing, angular +/- | 25 ° |
Spring constant axial | 70 N/mm |
Effective bellow surface | 28 cm² |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality welding end | Stainless steel 316 Ti (1.4571) |