
€733.20/ pieceexcl. VAT
€887.17incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KBFi |
Type | KBFI |
Nominal inner diameter | DN 100 |
Face to Face length | 137 mm |
Pressure rating flange | PN 16 |
Material quality bellows | Stainless steel 316 Ti (1.4571) |
Material quality flange | Stainless steel 316 Ti (1.4571) |
Bellows material | Stainless steel |
Pressure rating | PN16 |
Flange material | Stainless steel |