Blind Spades and Line Blanks

  • 13
  • 23
  • 16
  • 11
  • 18
  • 10
  • 17
  • 5
  • 5
  • 5
  • 8
  • 6
236 Products showing for Blind Spades and Line Blanks
Product Image

ERIKS Spectacle Blinds P265-GH PN10/40 DN40 6

  • Eriks:13460565
  • Nominal bore in DN:40
  • Flange compression stage (PN):10/40
  • With boltholes:Yes

€1,210.00/ pieceexcl. VAT

€1,464.10incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

Temporary blind spade S235JR DIN PN10/40 DN80 5mm

  • Eriks:13161707
  • Nominal bore in DN:80
  • Flange compression stage (PN):10/40
  • With boltholes:No

€57.50/ pieceexcl. VAT

€69.58incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

Temporary blind spade S235JR DIN PN10/40 DN25 5mm

  • Eriks:13161702
  • Nominal bore in DN:25
  • Flange compression stage (PN):10/40
  • With boltholes:No

€43.10/ pieceexcl. VAT

€52.15incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

Temporary blind spade S235JR DIN PN6 DN25 5mm

  • Eriks:13161683
  • Nominal bore in DN:25
  • Flange compression stage (PN):6
  • With boltholes:No

€43.10/ pieceexcl. VAT

€52.15incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

Temporary blind spade S235JR DIN PN6 DN32 5mm

  • Eriks:13161684
  • Nominal bore in DN:32
  • Flange compression stage (PN):6
  • With boltholes:No

€47.00/ pieceexcl. VAT

€56.87incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Pressure blind spade P265-GH PN10 DN200 11

  • Eriks:13452390
  • Nominal bore in DN:200
  • Flange compression stage (PN):10
  • With boltholes:No
Not available in webshop
Estimated delivery date - 09/06/2027
Contact us
Product Image

ERIKS Ring Spacer P265-GH PN10/40 DN50 8

  • Eriks:13460519
  • Nominal bore in DN:50
  • Flange compression stage (PN):10/40
  • With boltholes:No

€259.50/ pieceexcl. VAT

€314.00incl. VAT

Estimated delivery date - 09/06/2027
Product Image

ERIKS Pressure blind spade P265-GH 300 20" 49

  • Eriks:13209069
  • Nominal diameter (ASME):20" in
  • Flange pressure class (ASME):300 lb
  • With boltholes:No

€2,953.00/ pieceexcl. VAT

€3,573.13incl. VAT

Estimated delivery date - 09/06/2027
Product Image

ERIKS Spectacle Blinds P265-GH 150 10" 20

  • Eriks:13257769
  • Nominal diameter (ASME):10" in
  • Flange pressure class (ASME):150 lb
  • With boltholes:Yes

€1,432.00/ pieceexcl. VAT

€1,732.72incl. VAT

Estimated delivery date - 09/06/2027
Product Image

ERIKS Spectacle Blinds P265-GH PN10/40 DN15 5

  • Eriks:13460561
  • Nominal bore in DN:15
  • Flange compression stage (PN):10/40
  • With boltholes:Yes

€790.50/ pieceexcl. VAT

€956.51incl. VAT

Estimated delivery date - 26/11/2026
Product Image

ERIKS Spectacle Blinds P265-GH PN10/40 DN32 5

  • Eriks:13460564
  • Nominal bore in DN:32
  • Flange compression stage (PN):10/40
  • With boltholes:Yes

€1,010.00/ pieceexcl. VAT

€1,222.10incl. VAT

Estimated delivery date - 09/06/2027
Product Image

ERIKS Spectacle Blinds P265-GH PN10/40 DN80 12

  • Eriks:13460568
  • Nominal bore in DN:80
  • Flange compression stage (PN):10/40
  • With boltholes:Yes

€1,583.00/ pieceexcl. VAT

€1,915.43incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ERIKS Spectacle Blinds P265-GH PN10/16 DN100 12

  • Eriks:13460557
  • Nominal bore in DN:100
  • Flange compression stage (PN):10/16
  • With boltholes:Yes

€1,624.00/ pieceexcl. VAT

€1,965.04incl. VAT

Estimated delivery date - 17/12/2026
Product Image

ERIKS Pressure blind spade P265-GH PN25 DN200 17

  • Eriks:13460484
  • Nominal bore in DN:200
  • Flange compression stage (PN):25
  • With boltholes:No

€923.00/ pieceexcl. VAT

€1,116.83incl. VAT

Estimated delivery date - 09/06/2027
Product Image

ERIKS Ring Spacer P265-GH 150 20" 31

  • Eriks:13354286
  • Nominal diameter (ASME):20" in
  • Flange pressure class (ASME):150 lb
  • With boltholes:No

€934.00/ pieceexcl. VAT

€1,130.14incl. VAT

Estimated delivery date - 09/06/2027
Product Image

ERIKS Ring Spacer P265-GH 150 24" 37

  • Eriks:13354287
  • Nominal diameter (ASME):24" in
  • Flange pressure class (ASME):150 lb
  • With boltholes:No

€1,242.00/ pieceexcl. VAT

€1,502.82incl. VAT

Estimated delivery date - 09/06/2027
Product Image

ERIKS Ring Spacer P265-GH PN10/16 DN150 14

  • Eriks:13460512
  • Nominal bore in DN:150
  • Flange compression stage (PN):10/16
  • With boltholes:No

€332.50/ pieceexcl. VAT

€402.33incl. VAT

Estimated delivery date - 09/06/2027
Product Image

Temporary blind spade S235JR DIN PN16 DN300 5mm

  • Eriks:13161722
  • Nominal bore in DN:300
  • Flange compression stage (PN):16
  • With boltholes:No

€128.00/ pieceexcl. VAT

€154.88incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Temporary blind spade S235JR DIN PN10/40 DN50 5mm

  • Eriks:13161705
  • Nominal bore in DN:50
  • Flange compression stage (PN):10/40
  • With boltholes:No

€54.90/ pieceexcl. VAT

€66.43incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Filter spade 316L 40/100 150 2" 4

  • Eriks:13027528
  • Nominal diameter (ASME):2" in
  • Flange pressure class (ASME):150 lb
  • Inner Diameter:55.6 mm

€131.00/ pieceexcl. VAT

€158.51incl. VAT

Estimated delivery date - 01/12/2026
Product Image

Temporary blind spade S235JR type 1 150 1" 5

  • Eriks:12989262
  • Nominal diameter (ASME):1" in
  • Flange pressure class (ASME):150 lb
  • With boltholes:No

€32.80/ pieceexcl. VAT

€39.69incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Temporary blind spade S235JR DIN PN6 DN50 5mm

  • Eriks:13161686
  • Nominal bore in DN:50
  • Flange compression stage (PN):6
  • With boltholes:No

€54.90/ pieceexcl. VAT

€66.43incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Temporary blind spade S235JR type 1 300 10" 5

  • Eriks:12989357
  • Nominal diameter (ASME):10" in
  • Flange pressure class (ASME):300 lb
  • With boltholes:Yes

€86.00/ pieceexcl. VAT

€104.06incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Temporary blind spade S235JR DIN PN100 DN150 5mm

  • Eriks:13161769
  • Nominal bore in DN:150
  • Flange compression stage (PN):100
  • With boltholes:No

€81.20/ pieceexcl. VAT

€98.25incl. VAT

Estimated delivery date - 20/11/2026
Product Image

Temporary blind spade S235JR DIN PN10/16 DN200 5mm

  • Eriks:13161714
  • Nominal bore in DN:200
  • Flange compression stage (PN):10/16
  • With boltholes:No

€87.40/ pieceexcl. VAT

€105.75incl. VAT

Estimated delivery date - 20/11/2026