



€86.00/ pieceexcl. VAT
€104.06incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal diameter (ASME) | 10" in |
Flange pressure class (ASME) | 300 lb |
Material | Steel |
Material quality | S235JR |
With boltholes | Yes |
Diameter bolt circle | 387.4 mm |
Number of bolt holes | 1 |
Norm | ASME B16.48-2015 |
A | 359 mm |
C | 120 mm |
D | 30 mm |
E | 76 mm |
F | 30 mm |
G | 30 mm |
H | 15.2 mm |
T | 5 mm |