

€934.00/ pieceexcl. VAT
€1,130.14incl. VAT
Estimated delivery date - 10/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Nominal diameter (ASME) | 20" in |
Flange pressure class (ASME) | 150 lb |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness, marking ‘SPACER' and batch number |
With boltholes | No |
Type of Handle | Type 3a |
Weight | 90.2 kg |
A | 603 mm |
C | 155 mm |
E | 80 mm |
T | 31 mm |
Surface treatment | smooth finish (RA value 3,2-6,3) on sealing surface on both sides |