ERIKS

ERIKS Pressure blind spade P265-GH PN10 DN200 11

  • ERIKS:13452390
Image 1
Image 2
Image 1
Image 2
Pressure blind spades can be used to block parts of a piping system. Pressure spades are pressure-keeping.

Pressure blind spades are also known as spades, paddle spades, paddle blanks, line blanks or pancake blind.
Save to list
Not available in webshop
Estimated delivery date - 09/06/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Nominal bore in DN
200
Flange compression stage (PN)
10
Material
Steel
Material quality
P265-GH
Handle marking
Size, pressure class, material, thickness, marking ‘SPADE’ and batch number
With boltholes
No
Diameter bolt circle
295 mm
Type of Handle
Type 2
Weight
5.5 kg
A
273 mm
C
173.5 mm
D
22 mm
E
75 mm
T
11 mm