• 345
  • 47
  • 80
  • 16
  • 20
  • 20
  • 96
  • 217
  • 2
  • 2
  • 2
  • 11
  • 18
475 Products showing for Temperature meters

€63.07/ pieceexcl. VAT

€76.31incl. VAT

Estimated delivery date - 22/12/2026

€48.62/ pieceexcl. VAT

€58.83incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€66.13/ pieceexcl. VAT

€80.02incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Immersion tube fig. 681X stainless steel with locking-screw insert length 100 mm 1/2 "BSPP

  • Eriks:13485066
  • Pocket tube material:Stainless steel
  • Size process connection:1/2" (15)
  • Insert length:100 mm

€78.63/ pieceexcl. VAT

€95.14incl. VAT

84 In stock - Estimated delivery date 13/11/2026

€74.97/ pieceexcl. VAT

€90.71incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Immersion tube fig. 681X stainless steel with locking-screw insert length 45 mm 1/2 "BSPP

  • Eriks:12452886
  • Manufacturer:349009
  • Pocket tube material:Stainless steel
  • Size process connection:1/2" (15)
  • Insert length:45 mm

€74.63/ pieceexcl. VAT

€90.30incl. VAT

91 In stock - Estimated delivery date 13/11/2026

€53.72/ pieceexcl. VAT

€65.00incl. VAT

547 In stock - Estimated delivery date 13/11/2026

€51.85/ pieceexcl. VAT

€62.74incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Bimetal thermometer Type: 663 Aluminium/Plastic R80 Measuring range: from 0 to 120°C Stainless steel

  • Eriks:11811566
  • Cabinet diameter:80 mm
  • Measuring range:from 0 to 120 °C
  • Window material:Plastic

€31.20/ pieceexcl. VAT

€37.75incl. VAT

14 In stock - Estimated delivery date 13/11/2026

€58.14/ pieceexcl. VAT

€70.35incl. VAT

8 In stock - Estimated delivery date 13/11/2026

€75.82/ pieceexcl. VAT

€91.74incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Temperature sensor fig. 30060 Pt100 stainless steel measuring range -30 - 70 °C insert length 45 mm cable 2 m

  • Eriks:13674111
  • Measuring element:Pt100 3 wires
  • Measuring insert:Not replaceable
  • Measuring range:from -30 to 70 °C

€49.56/ pieceexcl. VAT

€59.97incl. VAT

17 In stock - Estimated delivery date 13/11/2026

€41.48/ pieceexcl. VAT

€50.19incl. VAT

48 In stock - Estimated delivery date 13/11/2026

€56.53/ pieceexcl. VAT

€68.40incl. VAT

80 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Temperature sensor fig. 30200 Pt100 stainless steel measuring range -50 - 180 °C insert length 50 mm 1/2" BSPP

  • Eriks:13674108
  • Measuring element:Pt100 3 wires
  • Measuring insert:Not replaceable
  • Measuring range:from -50 to 180 °C

€131.75/ pieceexcl. VAT

€159.42incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€364.65/ pieceexcl. VAT

€441.23incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€93.08/ pieceexcl. VAT

€112.63incl. VAT

93 In stock - Estimated delivery date 13/11/2026

€34.60/ pieceexcl. VAT

€41.87incl. VAT

37 In stock - Estimated delivery date 13/11/2026

€124.95/ pieceexcl. VAT

€151.19incl. VAT

32 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Immersion tube fig. 681X stainless steel with locking-screw insert length 160 mm 1/2 "BSPP

  • Eriks:12086760
  • Pocket tube material:Stainless steel
  • Size process connection:1/2" (15)
  • Insert length:160 mm

€85.43/ pieceexcl. VAT

€103.37incl. VAT

23 In stock - Estimated delivery date 13/11/2026

€156.83/ pieceexcl. VAT

€189.76incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Immersion tube fig. 681X stainless steel with locking-screw insert length 63 mm 1/2 "BSPP

  • Eriks:12188853
  • Pocket tube material:Stainless steel
  • Size process connection:1/2" (15)
  • Insert length:63 mm

€76.25/ pieceexcl. VAT

€92.26incl. VAT

43 In stock - Estimated delivery date 13/11/2026

€37.06/ pieceexcl. VAT

€44.84incl. VAT

40 In stock - Estimated delivery date 13/11/2026

€171.28/ pieceexcl. VAT

€207.25incl. VAT

10 In stock - Estimated delivery date 13/11/2026

€60.61/ pieceexcl. VAT

€73.34incl. VAT

117 In stock - Estimated delivery date 13/11/2026