



| Product | Measuring range [°C] | Sensor type | With pocket tube | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Pressure spring thermometer fig. 3531 stainless steel/glass R100 measuring range 0 - 120 °C sensor rear type A10A insert length 63 mm 1/2" BSPP | from 0 to 120 | A10A | Yes | €364.65/piece | |
| Pressure spring thermometer fig. 3531 stainless steel/glass R100 measuring range 0 - 100 °C sensor rear type A10A insert length 100 mm 1/2" BSPP | from 0 to 100 | A10A | Yes | €378.25/piece | |
| Pressure spring thermometer fig. 3531 stainless steel/glass R100 measuring range 0 - 160 °C sensor rear type A10A insert length 100 mm 1/2" BSPP | from 0 to 160 | A10A | Yes | €378.25/piece | |
| Pressure spring thermometer fig. 3531 stainless steel/glass R100 measuring range 0 - 160 °C sensor rear type A10A insert length 250 mm 1/2" BSPP | from 0 to 160 | A10A | Yes | €431.80/piece | |
| Pressure spring thermometer fig. 3531 stainless steel/glass R100 measuring range 0 - 100 °C sensor rear type A10A insert length 63 mm 1/2" BSPP | from 0 to 100 | A10A | Yes | €386.75/piece | |
| Pressure spring thermometer fig. 3531 stainless steel/glass R100 measuring range 0 - 120 °C sensor rear type A10A insert length 250 mm 1/2" BSPP | from 0 to 120 | A10A | Yes | €412.25/piece | |
| Pressure spring thermometer fig. 3531 stainless steel/glass R100 measuring range 0 - 120 °C sensor rear type A10A insert length 100 mm 1/2" BSPP | from 0 to 120 | A10A | Yes | €378.25/piece | |
| Pressure spring thermometer fig. 3531 stainless steel/glass R100 measuring range 0 - 160 °C sensor rear type A10A insert length 63 mm 1/2" BSPP | from 0 to 160 | A10A | Yes | €386.75/piece | |
| Pressure spring thermometer fig. 3531 stainless steel/glass R100 measuring range 0 - 100 °C sensor rear type A10A insert length 250 mm 1/2" BSPP | from 0 to 100 | A10A | Yes | €431.80/piece |