Glass Thermometers

  • 96
  • 96
  • 96
  • 14
  • 20
  • 7
  • 18
  • 22
96 Products showing for Glass Thermometers

€53.72/ pieceexcl. VAT

€65.00incl. VAT

547 In stock - Estimated delivery date 16/11/2026

€51.85/ pieceexcl. VAT

€62.74incl. VAT

25 In stock - Estimated delivery date 16/11/2026

€56.53/ pieceexcl. VAT

€68.40incl. VAT

80 In stock - Estimated delivery date 16/11/2026

€93.08/ pieceexcl. VAT

€112.63incl. VAT

93 In stock - Estimated delivery date 16/11/2026

€60.61/ pieceexcl. VAT

€73.34incl. VAT

117 In stock - Estimated delivery date 16/11/2026

€61.71/ pieceexcl. VAT

€74.67incl. VAT

136 In stock - Estimated delivery date 16/11/2026

€82.71/ pieceexcl. VAT

€100.08incl. VAT

4 In stock - Estimated delivery date 16/11/2026

€73.70/ pieceexcl. VAT

€89.18incl. VAT

96 In stock - Estimated delivery date 16/11/2026

€69.70/ pieceexcl. VAT

€84.34incl. VAT

94 In stock - Estimated delivery date 16/11/2026

€70.89/ pieceexcl. VAT

€85.78incl. VAT

46 In stock - Estimated delivery date 16/11/2026

€61.71/ pieceexcl. VAT

€74.67incl. VAT

40 In stock - Estimated delivery date 16/11/2026
Product Image

ECON® Glass thermometer Type: 1648 Aluminium Measuring range: from 0 to 100°C Insert length: 30mm Process connection material: Brass 1/2" BSPP(G)

  • Eriks:13384371
  • Manufacturer:125262
  • Measuring range:from 0 to 100 °C
  • Size process connection:1/2" BSPP(G)
  • Insert length:30 mm

€193.80/ pieceexcl. VAT

€234.50incl. VAT

2 In stock - Estimated delivery date 16/11/2026

€58.40/ pieceexcl. VAT

€70.66incl. VAT

127 In stock - Estimated delivery date 16/11/2026

€60.61/ pieceexcl. VAT

€73.34incl. VAT

292 In stock - Estimated delivery date 16/11/2026

€52.28/ pieceexcl. VAT

€63.26incl. VAT

212 In stock - Estimated delivery date 16/11/2026

€58.40/ pieceexcl. VAT

€70.66incl. VAT

37 In stock - Estimated delivery date 16/11/2026
Product Image

ECON® Glass thermometer Type: 1645 Aluminium Measuring range: from 0 to 100°C Insert length: 40mm Process connection material: Brass 1/2" BSPP(G)

  • Eriks:13028956
  • Manufacturer:349455
  • Measuring range:from 0 to 100 °C
  • Size process connection:1/2" BSPP(G)
  • Insert length:40 mm

€53.98/ pieceexcl. VAT

€65.32incl. VAT

41 In stock - Estimated delivery date 16/11/2026

€70.89/ pieceexcl. VAT

€85.78incl. VAT

88 In stock - Estimated delivery date 16/11/2026
Product Image

ECON® Glass thermometer Type: 1645 Aluminium Measuring range: from 0 to 100°C Insert length: 100mm Process connection material: Brass 1/2" BSPP(G)

  • Eriks:13384417
  • Manufacturer:349461
  • Measuring range:from 0 to 100 °C
  • Size process connection:1/2" BSPP(G)
  • Insert length:100 mm

€55.51/ pieceexcl. VAT

€67.17incl. VAT

56 In stock - Estimated delivery date 16/11/2026

€85.85/ pieceexcl. VAT

€103.88incl. VAT

1 In stock - Estimated delivery date 16/11/2026
Product Image

ECON® Glass thermometer Type: 1645 Aluminium Measuring range: from 0 to 100°C Insert length: 63mm Process connection material: Brass 1/2" BSPP(G)

  • Eriks:13384416
  • Manufacturer:349456
  • Measuring range:from 0 to 100 °C
  • Size process connection:1/2" BSPP(G)
  • Insert length:63 mm

€55.51/ pieceexcl. VAT

€67.17incl. VAT

13 In stock - Estimated delivery date 16/11/2026

€70.98/ pieceexcl. VAT

€85.89incl. VAT

9 In stock - Estimated delivery date 16/11/2026

€90.10/ pieceexcl. VAT

€109.02incl. VAT

13 In stock - Estimated delivery date 16/11/2026

€85.85/ pieceexcl. VAT

€103.88incl. VAT

5 In stock - Estimated delivery date 16/11/2026

€86.28/ pieceexcl. VAT

€104.40incl. VAT

1 In stock - Estimated delivery date 16/11/2026