Bimetal Thermometers

  • 155
  • 24
  • 7
  • 14
  • 14
  • 82
  • 9
  • 37
  • 5
  • 10
  • 7
182 Products showing for Bimetal Thermometers

€63.07/ pieceexcl. VAT

€76.31incl. VAT

Estimated delivery date - 22/12/2026

€48.62/ pieceexcl. VAT

€58.83incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€66.13/ pieceexcl. VAT

€80.02incl. VAT

16 In stock - Estimated delivery date 13/11/2026

€74.97/ pieceexcl. VAT

€90.71incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Bimetal thermometer Type: 663 Aluminium/Plastic R80 Measuring range: from 0 to 120°C Stainless steel

  • Eriks:11811566
  • Cabinet diameter:80 mm
  • Measuring range:from 0 to 120 °C
  • Window material:Plastic

€31.20/ pieceexcl. VAT

€37.75incl. VAT

14 In stock - Estimated delivery date 13/11/2026

€58.14/ pieceexcl. VAT

€70.35incl. VAT

8 In stock - Estimated delivery date 13/11/2026

€75.82/ pieceexcl. VAT

€91.74incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€41.48/ pieceexcl. VAT

€50.19incl. VAT

48 In stock - Estimated delivery date 13/11/2026

€34.60/ pieceexcl. VAT

€41.87incl. VAT

37 In stock - Estimated delivery date 13/11/2026

€124.95/ pieceexcl. VAT

€151.19incl. VAT

32 In stock - Estimated delivery date 13/11/2026

€156.83/ pieceexcl. VAT

€189.76incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€37.06/ pieceexcl. VAT

€44.84incl. VAT

40 In stock - Estimated delivery date 13/11/2026

€171.28/ pieceexcl. VAT

€207.25incl. VAT

10 In stock - Estimated delivery date 13/11/2026

€57.46/ pieceexcl. VAT

€69.53incl. VAT

22 In stock - Estimated delivery date 13/11/2026

€55.93/ pieceexcl. VAT

€67.68incl. VAT

84 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Bimetal thermometer Type: 663 Aluminium/Plastic R63 Measuring range: from 0 to 120°C Stainless steel

  • Eriks:11811565
  • Cabinet diameter:63 mm
  • Measuring range:from 0 to 120 °C
  • Window material:Plastic

€30.43/ pieceexcl. VAT

€36.82incl. VAT

29 In stock - Estimated delivery date 13/11/2026

€39.02/ pieceexcl. VAT

€47.21incl. VAT

152 In stock - Estimated delivery date 13/11/2026

€47.43/ pieceexcl. VAT

€57.39incl. VAT

76 In stock - Estimated delivery date 13/11/2026

€59.84/ pieceexcl. VAT

€72.41incl. VAT

98 In stock - Estimated delivery date 13/11/2026
Not available in webshop
11 In stock - Estimated delivery date 13/11/2026
Contact us

€102.43/ pieceexcl. VAT

€123.94incl. VAT

14 In stock - Estimated delivery date 13/11/2026

€64.35/ pieceexcl. VAT

€77.86incl. VAT

8 In stock - Estimated delivery date 13/11/2026

€58.14/ pieceexcl. VAT

€70.35incl. VAT

42 In stock - Estimated delivery date 13/11/2026

€57.63/ pieceexcl. VAT

€69.73incl. VAT

Estimated delivery date - 04/12/2026

€53.47/ pieceexcl. VAT

€64.70incl. VAT

5 In stock - Estimated delivery date 13/11/2026