• 46
  • 540
  • 41
  • 11
  • 4
  • 6
  • 38
  • 40
  • 113
  • 67
  • 38
  • 55
648 Products showing for Control Valves

€1,303.00/ pieceexcl. VAT

€1,576.63incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Positioner Type: 3301 NCS Aluminium Linear Single acting 4- 20 mA With assembly set

  • Eriks:14463578
  • Transmission:Linear
  • Function actuator:Single acting
  • Input signal:4 - 20 mA

€1,017.00/ pieceexcl. VAT

€1,230.57incl. VAT

6 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Circuit board position transmitter Type: 3300X NCS 4- 20 mA

  • Eriks:14463581
  • Connection voltage:Loop powered
  • With feedback signal:Yes
  • Feedback signal:4 - 20 mA

€164.00/ pieceexcl. VAT

€198.44incl. VAT

3 In stock - Estimated delivery date 16/11/2026

€172.00/ pieceexcl. VAT

€208.12incl. VAT

18 In stock - Estimated delivery date 16/11/2026

€1,118.00/ pieceexcl. VAT

€1,352.78incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Circuit board position transmitter Type: 3300X NCS 4- 20 mA HART 7

  • Eriks:14463582
  • Connection voltage:Loop powered
  • Communication:HART protocol
  • With feedback signal:Yes

€389.00/ pieceexcl. VAT

€470.69incl. VAT

4 In stock - Estimated delivery date 16/11/2026
Product Image

ECONĀ® Positioner Type: 3304 NCS Aluminium Quarter turn Double acting 4- 20 mA With assembly set

  • Eriks:14463580
  • Transmission:Quarter turn
  • Function actuator:Double acting
  • Input signal:4 - 20 mA

€1,033.00/ pieceexcl. VAT

€1,249.93incl. VAT

9 In stock - Estimated delivery date 16/11/2026

€1,337.00/ pieceexcl. VAT

€1,617.77incl. VAT

9 In stock - Estimated delivery date 16/11/2026
Product Image

ARI Position feedback module Type: 2881X Series: Premio-plus With feedback signal

  • Eriks:12550831
  • Manufacturer:TN0490000091
  • With feedback signal:Yes
  • Feedback signal:4 - 20 mA

€272.00/ pieceexcl. VAT

€329.12incl. VAT

11 In stock - Estimated delivery date 16/11/2026
Product Image

SIEMENS Positioner Type: 2598 Series: SIPART PS2 Polycarbonate Quarter turn and linear Double acting 4 - 20 mA Without assembly set

  • Eriks:24201613
  • Transmission:Quarter turn and linear
  • Function actuator:Double acting
  • Input signal:4 - 20 mA

€1,415.00/ pieceexcl. VAT

€1,712.15incl. VAT

Estimated delivery date - 27/11/2026
Product Image

ECONĀ® Positioner Type: 3303 NCS Aluminium Quarter turn Single acting 4- 20 mA With assembly set

  • Eriks:14463577
  • Transmission:Quarter turn
  • Function actuator:Single acting
  • Input signal:4 - 20 mA

€1,017.00/ pieceexcl. VAT

€1,230.57incl. VAT

Estimated delivery date - 26/11/2026

€1,337.00/ pieceexcl. VAT

€1,617.77incl. VAT

Estimated delivery date - 22/04/2027
Product Image

ECONĀ® Positioner Type: 3302 NCS Aluminium Linear Double acting 4- 20 mA With assembly set

  • Eriks:14463579
  • Transmission:Linear
  • Function actuator:Double acting
  • Input signal:4 - 20 mA

€1,033.00/ pieceexcl. VAT

€1,249.93incl. VAT

Estimated delivery date - 04/12/2026

€6,575.00/ pieceexcl. VAT

€7,955.75incl. VAT

Estimated delivery date - 16/12/2026

€2,379.00/ pieceexcl. VAT

€2,878.59incl. VAT

Estimated delivery date - 12/01/2027

€2,036.00/ pieceexcl. VAT

€2,463.56incl. VAT

Estimated delivery date - 16/12/2026

€2,603.00/ pieceexcl. VAT

€3,149.63incl. VAT

Estimated delivery date - 23/12/2026

€3,266.00/ pieceexcl. VAT

€3,951.86incl. VAT

Estimated delivery date - 23/12/2026

€2,502.00/ pieceexcl. VAT

€3,027.42incl. VAT

Estimated delivery date - 08/12/2026

€2,441.00/ pieceexcl. VAT

€2,953.61incl. VAT

Estimated delivery date - 21/12/2026

€1,794.00/ pieceexcl. VAT

€2,170.74incl. VAT

Estimated delivery date - 23/12/2026

€3,872.00/ pieceexcl. VAT

€4,685.12incl. VAT

Estimated delivery date - 24/12/2026

€2,226.00/ pieceexcl. VAT

€2,693.46incl. VAT

Estimated delivery date - 24/12/2026

€3,036.00/ pieceexcl. VAT

€3,673.56incl. VAT

Estimated delivery date - 23/12/2026