ECON®

ECON® Positioner Type: 3301 NCS Aluminium Linear Single acting 4- 20 mA With feedback signal Explosion-proof Ex ia With assembly set

  • ERIKS:14463583
  • Manufacturer:8716901136961
Image 1
Image 2
Image 1
Image 2
Save to list

€1,118.00/ pieceexcl. VAT

€1,352.78incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3301 NCS
Transmission
Linear
Execution
Positioner
Function actuator
Single acting
Input signal
4 - 20 mA
Feed pressure
1.4 to 7 bar
Connection voltage
24V DC, 2-wire
Explosion-proof
Yes
Ex-class
Ex ia IIC T5/T6 Gb, Ex ia IIIC T100°C/T85°C Db IP6X
ATEX Zone
Zone 1 / 21
Level of protection (IP value)
IP66
Electrical connection
1/2" NPT gland nut
Air connection
1/4" NPT
Display
Yes
With feedback signal
Yes
Feedback signal
4 - 20 mA
Stroke
16 to 30 mm
With console
Yes
Standard actuator connection
DIN IEC 60534-6-1
With assembly set
Yes
Material housing
Aluminium
Material konsole
Steel
Ambient temperature
from -30 to 60 °C