






€1,303.00/ pieceexcl. VAT
€1,576.63incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 3303 NCS |
Transmission | Quarter turn |
Execution | Positioner |
Function actuator | Single acting |
Input signal | 4 - 20 mA |
Feed pressure | 1.4 to 7 bar |
Connection voltage | 24V DC, 2-wire |
Explosion-proof | Yes |
Ex-class | Ex ia IIC T5/T6 Gb, Ex ia IIIC T100°C/T85°C Db IP6X |
ATEX Zone | Zone 1 / 21 |
Level of protection (IP value) | IP66 |
Electrical connection | 1/2" NPT gland nut |
Air connection | 1/4" NPT |
Display | Yes |
With feedback signal | Yes |
Feedback signal | 4 - 20 mA |
Stroke | 0 to 90° |
With console | Yes |
Standard actuator connection | VDI/VDE 385 |
With assembly set | Yes |
Material housing | Aluminium |
Material konsole | Steel |
Ambient temperature | from -30 to 60 °C |