SIEMENS

SIEMENS Positioner Type: 2598 Series: SIPART PS2 Polycarbonate Quarter turn and linear Double acting 4 - 20 mA Without assembly set

  • ERIKS:24201613
Image 1
Save to list

€1,415.00/ pieceexcl. VAT

€1,712.15incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEMENS
Series
SIPART PS2
Type
2598
Transmission
Quarter turn and linear
Execution
Positioner
Function actuator
Double acting
Input signal
4 - 20 mA
Feed pressure
1.4 to 7 bar
Connection voltage
24V DC, 2-wire
Explosion-proof
No
Level of protection (IP value)
IP66
Electrical connection
M20x1.5 gland nut
Display
Yes
With feedback signal
No
With console
No
With assembly set
No
Material housing
Polycarbonate
Ambient temperature
from -30 to 80 °C