
€1.31/ pieceexcl. VAT
€1.59incl. VAT
400 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 3404 |
Nominal inner diameter connection (inch) | 1/4 |
Material | Steel |
Model | Hexagonal head grease nipple |
Surface protection | Galvanic/electrolytic zinc plated |