Products
Brands
About Eriks
Customer service
BE - English
Home
DIN71412 Lubricating nipple, t...
DIN71412 Lubricating nipple, tapered 180° stainless steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Diameter connection (M..)
10
1
8
1
Kink angle [°]
180
2
Material
Stainless steel
2
Model
Log in to see your specific pricing.
Log in
2
of
DIN71412 Lubricating nipple, tapered 180° stainless steel
Product
Diameter connection (M..)
Kink angle [°]
Material
Available
Price
excl. VAT
Product
Diameter connection (M..)
Kink angle [°]
Material
Available
Price
excl. VAT
D71412 RVS smnip MM M10-180GR
10
180
Stainless steel
€318.49
/
piece
D71412 RVS smnip MM M8-180GR
8
180
Stainless steel
Not available in the webshop
Log in