
€318.49/ pieceexcl. VAT
€385.37incl. VAT
100 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 71412 |
Diameter connection (M..) | 10 |
Kink angle | 180 ° |
Material | Stainless steel |
Model | Hydraulic/cone grease nipple |
Surface protection | Bright |