Special Applications Hoses

  • 2
  • 20
  • 2
  • 3
  • 4
  • 4
  • 3
  • 20
22 Products showing for Special Applications Hoses

€23.47/ pieceexcl. VAT

€28.40incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

Coolant hose ERI-MET FR, L=400mm, male thread BSP 1/4"

  • Eriks:10014458
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€45.50/ pieceexcl. VAT

€55.06incl. VAT

Estimated delivery date - 24/12/2026

€14.04/ pieceexcl. VAT

€16.99incl. VAT

Estimated delivery date - 30/11/2026
Product Image

Coolant hose ERI-MET FR, L=320mm, male thread BSP 3/8"

  • Eriks:10014456
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€48.62/ pieceexcl. VAT

€58.83incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=630mm, male thread BSP 3/8"

  • Eriks:10014460
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€70.20/ pieceexcl. VAT

€84.94incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=500mm, male thread BSP 1/2"

  • Eriks:10014467
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€62.73/ pieceexcl. VAT

€75.90incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=250mm, male thread BSP 3/8"

  • Eriks:10014474
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€30.75/ pieceexcl. VAT

€37.21incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=500mm, male thread BSP 1/4"

  • Eriks:10014463
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€56.23/ pieceexcl. VAT

€68.04incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=320mm, male thread BSP 1/8"

  • Eriks:10014461
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€53.24/ pieceexcl. VAT

€64.42incl. VAT

Estimated delivery date - 14/12/2026
Product Image

Coolant hose ERI-MET FR, L=630mm, male thread BSP 1/2"

  • Eriks:10014468
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€65.33/ pieceexcl. VAT

€79.05incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=320, male thread BSP 1/4"

  • Eriks:10014455
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€41.15/ pieceexcl. VAT

€49.79incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=320mm, male thread BSP 1/2"

  • Eriks:10014466
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€51.16/ pieceexcl. VAT

€61.90incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=500mm, male thread BSP 3/8"

  • Eriks:10014465
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€58.24/ pieceexcl. VAT

€70.47incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=400mm, male thread BSP 1/2"

  • Eriks:10014459
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€54.80/ pieceexcl. VAT

€66.31incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=250mm, male thread BSP 1/4"

  • Eriks:10014462
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€38.35/ pieceexcl. VAT

€46.40incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=200mm, male thread BSP 1/8"

  • Eriks:10069485
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€34.39/ pieceexcl. VAT

€41.61incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=800mm, male thread BSP 1/2"

  • Eriks:10069488
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€92.63/ pieceexcl. VAT

€112.08incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=200mm, male thread BSP 1/4"

  • Eriks:10069486
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€36.21/ pieceexcl. VAT

€43.81incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=630mm, male thread BSP 1/4"

  • Eriks:10069487
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€80.93/ pieceexcl. VAT

€97.93incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=250mm, male thread BSP 1/8"

  • Eriks:10014454
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€36.21/ pieceexcl. VAT

€43.81incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=400mm, male thread BSP 1/8"

  • Eriks:10014457
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€42.19/ pieceexcl. VAT

€51.05incl. VAT

Estimated delivery date - 24/12/2026
Product Image

Coolant hose ERI-MET FR, L=400mm, male thread BSP 3/8"

  • Eriks:10014464
  • Type:FR
  • Material:Steel, chromium-plated
  • Thread connection:Outer thread gas cylindrical (BSPP)

€52.39/ pieceexcl. VAT

€63.39incl. VAT

Estimated delivery date - 24/12/2026