
€36.21/ pieceexcl. VAT
€43.81incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | FR |
Material | Steel, chromium-plated |
Thread connection | Outer thread gas cylindrical (BSPP) |
Size of threaded connection | 1/8" |
Length | 250 mm |