
€45.50/ pieceexcl. VAT
€55.06incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | FR |
Material | Steel, chromium-plated |
Thread connection | Outer thread gas cylindrical (BSPP) |
Size of threaded connection | 1/4" |
Length | 400 mm |