Hose ERI-MET type 33CL HVAC, L=300/600mm, female x male 3/4"

  • ERIKS:11191638
Image 1
Application
  • Universal hose suitable as a flexible connector in central heating, air conditioning systems and drinking water pipes.
  • The hose is cleaned after production, which makes it could be used directly.
  • Not be suitable for frequent bendings.
Temperature range
-196 °C to +200 °C
Working pressure
  • maximum 6 bar by +20 °C
  • maximum 5 bar by +95 °C
Materials
  • hose: AISI 316
  • nipple: AISI 303
  • liner: AISI 303
  • nut: brass nickel plated
Properties
  • parallel and narrow corrugated stainles steel hose without braiding
  • the base of 300 mm length is up to 600 mm extensible
  • by the specially developed form of the corrugated hose is this very flexible
  • hydraulically formed and annealed, therefore it is no more tension present in the material
  • the hose will remain in any bent position
Connections
  • the connections are welded by means of a plasma weld to the hoses
  • on one side a fixed BSPT male threaded nipple with hexagon
  • other side a flat sealing nut with BSPP female thread
  • the hoses are 100% tested with air under water
Save to list

€23.47/ pieceexcl. VAT

€28.40incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
33CL