Crimp Ferrules

  • 1
  • 1
  • 25
  • 39
  • 7
  • 21
  • 7
  • 1
  • 1
  • 8
  • 17
  • 7
172 Products showing for Crimp Ferrules
Product Image

GOODALL Wash down gun DINGA blue in brass 1/2"

  • Eriks:10014443
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€62.28/ pieceexcl. VAT

€75.36incl. VAT

116 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Wash down gun DINGA blue in brass 1/2" including trigger protection

  • Eriks:11284504
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€82.80/ pieceexcl. VAT

€100.19incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Wash down gun DINGA red in stainless steel 1/2" inluding trigger protection

  • Eriks:11284432
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€277.20/ pieceexcl. VAT

€335.41incl. VAT

23 In stock - Estimated delivery date 13/11/2026

€127.08/ pieceexcl. VAT

€153.77incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Wash down gun DINGA black in brass 3/4" including trigger protection and swivel

  • Eriks:11284503
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:3/4"

€144.00/ pieceexcl. VAT

€174.24incl. VAT

9 In stock - Estimated delivery date 13/11/2026

€437.04/ pieceexcl. VAT

€528.82incl. VAT

Estimated delivery date - 07/12/2026
Product Image

GOODALL DuraCrimp Industrial ferrule 1" steel NIT/BG

  • Eriks:14071389
  • Manufacturer:F-GDUN-A-025
  • Clamping range:from 36 to 40 mm
  • Surface protection:Cr6-free zinc plated

€14.11/ pieceexcl. VAT

€17.07incl. VAT

45 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Pressing sleeve GDI-C-100080 316 OD114-118

  • Eriks:13704433
  • Clamping range:from 114 to 118 mm

€115.85/ pieceexcl. VAT

€140.18incl. VAT

174 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Pressing sleeve GDI-C-050080 316 OD64-67,9

  • Eriks:13704430
  • Clamping range:from 61 to 67.9 mm

€31.85/ pieceexcl. VAT

€38.54incl. VAT

729 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Ferrule Duracrimp GDU STEEL 8

  • Eriks:13543924
  • Clamping range:from 14.9 to 16.9 mm
  • Surface protection:Cr6-free zinc plated

€1.26/ pieceexcl. VAT

€1.52incl. VAT

692 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Pressing sleeve GDI-C-038065 316 OD49-53,3

  • Eriks:13704429
  • Clamping range:from 48 to 53.3 mm

€16.84/ pieceexcl. VAT

€20.38incl. VAT

244 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Pressing sleeve GDI-C-019060 316 OD29-32,4

  • Eriks:13704426
  • Clamping range:from 29 to 32.4 mm

€11.83/ pieceexcl. VAT

€14.31incl. VAT

111 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Pressing sleeve GDI-C-025070 316 OD36-40

  • Eriks:13704427
  • Clamping range:from 35 to 41 mm

€14.37/ pieceexcl. VAT

€17.39incl. VAT

Estimated delivery date - 07/12/2026
Product Image

GOODALL Pressing sleeve GDI-C-063080 316 OD77-80,9

  • Eriks:13704431
  • Clamping range:from 75 to 80.9 mm

€39.07/ pieceexcl. VAT

€47.27incl. VAT

142 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Pressing sleeve GDI-C-075080 316 OD89-92,9

  • Eriks:13704432
  • Clamping range:from 87 to 92.9 mm

€53.30/ pieceexcl. VAT

€64.49incl. VAT

951 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Pressing sleeve GDI-C-032060 316 OD42-45,4

  • Eriks:13704428
  • Clamping range:from 42 to 45.4 mm

€13.46/ pieceexcl. VAT

€16.29incl. VAT

59 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Pressing sleeve GDI-C-013050 316 OD20-24,5

  • Eriks:13704425
  • Clamping range:from 20 to 24.5 mm

€10.01/ pieceexcl. VAT

€12.11incl. VAT

356 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Pershuls F-GDI-C-025080 316 OD37,6-42,3

  • Eriks:14297851
  • Clamping range:from 37.5 to 42.3 mm

€163.45/ pieceexcl. VAT

€197.77incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL DuraCrimp Industrial ferrule 3/4" steel NIT/BG

  • Eriks:14071388
  • Manufacturer:F-GDUN-A-019
  • Clamping range:from 28.9 to 33 mm
  • Surface protection:Cr6-free zinc plated

€12.35/ pieceexcl. VAT

€14.94incl. VAT

28 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Wash down gun DINGA BABY blue in aluminum 1/2"

  • Eriks:11284506
  • Hose fitting type:Female fix thread
  • Connection termination:BSPP
  • Connection termination size:1/2"

€60.48/ pieceexcl. VAT

€73.18incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

LMC Ferrule SS316 HRRK100100

  • Eriks:11200218
  • Manufacturer:HRRK100100
  • Clamping range:from 118 to 122.4 mm

€229.45/ pieceexcl. VAT

€277.63incl. VAT

101 In stock - Estimated delivery date 13/11/2026

€0.96/ pieceexcl. VAT

€1.16incl. VAT

4238 In stock - Estimated delivery date 13/11/2026

€3.43/ pieceexcl. VAT

€4.15incl. VAT

275 In stock - Estimated delivery date 13/11/2026

€2.70/ pieceexcl. VAT

€3.27incl. VAT

254 In stock - Estimated delivery date 13/11/2026

€1.27/ pieceexcl. VAT

€1.54incl. VAT

454 In stock - Estimated delivery date 13/11/2026